XBANS3575PL - Din-Rail Slotted Alum 35MM X 7.5MM X 2M

Eaton

  • $66.65 (Each)
  • $66.65 (Each)

  • $1,666.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XBANS3575PL
Manufacturer
Eaton
Manufacturer's Part Number
XBANS3575PL
Description
Din-Rail Slotted Alum 35MM X 7.5MM X 2M
"Eaton, Din-Rail Slotted Alum 35MM X 7.5MM X 2M"
Slang Terms

Categories
Connecting Materials - Terminal Blocks & Accessories
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116925841 / 00782116925841
Weight per unit
12.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.65 (Each)
Standard Packaging
$1,666.25 (Per 25)
Resources
Images
 
 
XBANS3575PL - Small Image
 
XBANS3575PL - Large Image
 
XBANS3575PL - Large Image
 
XBANS3575PL - Large Image
 
XBANS3575PL - Large Image
Other Links
 
 
XBANS3575PL - Other
 
XBANS3575PL - Other
 
XBANS3575PL - Other
Features
Material
Aluminum
Descriptions
Product Type
Din-Rail Slotted Alum 35MM X 7.5MM X 2M
Description
DIN-RAIL SLOTTED ALUM 35MM X 7.5MM X 2M
extra long description
ETN XBANS3575PL DIN-RAIL SLOTTED AL
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
"Eaton, DIN-RAIL SLOTTED ALUM 35mm x 7.5mm x 2m"
Additional Information
dimensions
78.7400 IN X 0.2500 IN X 0.3000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBANS3575PL
GTIN
00782116925841
UPC
782116925841
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Block
Packaging
Weight per each
12.13
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Other
standard
UL Listed,CSA Certified
You must have an account to view stock levels

* All prices subject to change.