XBPT4 - 6.2MM Spring Clip TB 28-8awg

Eaton

  • $3.77 (Each)
  • $3.77 (Each)

  • $188.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XBPT4
Manufacturer
Eaton
Manufacturer's Part Number
XBPT4
Description
6.2MM Spring Clip TB 28-8awg
Eaton XB IEC Terminal Block, Spring Cage Single Level-Through-Feed Terminal Blocks, Gray, IEC 40A, En 34A, Ul 30A, 10 Awg/4 MM2 Max Wire, IEC 800V, En 550V, Ul 600V, IEC #28-10 Awg, En #24-10 Awg, Ul #20-10 Awg Wire
Slang Terms

Categories
Connecting Materials - Terminal Blocks & Accessories
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116905430 / 00782116905430
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.77 (Each)
Standard Packaging
$188.50 (Per 50)
Resources
Images
 
 
XBPT4 - Small Image
 
XBPT4 - Large Image
Features
amperage rating
40A (IEC), 34A (EN), 30A (UL)
Voltage Rating
IEC 800V, EN 550V, UL 600V
Descriptions
Description
6.2MM SPRING CLIP TB 28-8AWG
Product Type
6.2MM Spring Clip TB 28-8awg
extra long description
ETN XBPT4 6.2MM SPRING CLIP TB 28-8
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC terminal block, Spring Cage Single Level-Through-Feed Terminal Blocks, Gray, IEC 40A, EN 34A, UL 30A, 10 AWG/4 mm2 max wire, IEC 800V, EN 550V, UL 600V, IEC #28-10 AWG, EN #24-10 AWG, UL #20-10 AWG wire
Additional Information
dimensions
0.2500 IN X 0.2400 IN X 0.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBPT4
GTIN
00782116905430
UPC
782116905430
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
2
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels
There were no add-on items found for XBPT4.

* All prices subject to change.