XBUT6FBNL24 - 1/4" X 1-1/4" Fuse Block W/ Light

Eaton

  • $19.44 (Each)
  • $19.44 (Each)

  • $972.00 (Per 50)
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
XBUT6FBNL24
Manufacturer
Eaton
Manufacturer's Part Number
XBUT6FBNL24
Description
1/4" X 1-1/4" Fuse Block W/ Light
Eaton XB IEC Terminal Block, Fuse Terminal Blocks With Led 12-30V, 1-2.5 Ma, Black, 8 Awg/6 MM2 Maximum Wire
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116905263 / 00782116905263
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.44 (Each)
Standard Packaging
$972.00 (Per 50)
Resources
Tech Bulletins
 
 
XBUT6FBNL24 - Tech Bulletin
Images
 
 
XBUT6FBNL24 - Small Image
 
XBUT6FBNL24 - Large Image
Attachments
 
 
XBUT6FBNL24 - Specification Sheet
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
UL 400V
Wire Size
#24-8 AWG
amperage rating
10A (IEC), 10A (UL)
Material, Color, and Finish
Color
Black
Descriptions
Product Type
1/4" X 1-1/4" Fuse Block W/ Light
Description
1/4" X 1-1/4" FUSE BLOCK W/ LIGHT
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
extra long description
ETN XBUT6FBNL24 1/4" X 1-1/4" FUSE
Long Description
Eaton XB IEC terminal block, Fuse Terminal Blocks with LED 12-30V, 1-2.5 mA, Black, 8 AWG/6 mm2 maximum wire
Additional Information
dimensions
1.8500 IN X 0.3200 IN X 2.1700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XBUT6FBNL24
GTIN
00782116905263
UPC
782116905263
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat