XT0E100DCS - 5MM Eol Xtoe D-Frame 20-100a

Eaton

  • $173.43 (Each)
  • $173.43 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0E100DCS
Manufacturer
Eaton
Manufacturer's Part Number
XTOE100DCS
Description
5MM Eol Xtoe D-Frame 20-100a
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 20-100A Overload Range, 55 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685416557 / 00786685416557
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$173.43 (Each)
Resources
Other Links
 
 
XT0E100DCS - Other
 
XT0E100DCS - Other
 
XT0E100DCS - Other
 
XT0E100DCS - Other
 
XT0E100DCS - Other
Images
 
 
XT0E100DCS - Large Image
 
XT0E100DCS - Large Image
 
XT0E100DCS - Large Image
Brochures
 
 
XT0E100DCS - Brochure
Attachments
 
 
XT0E100DCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Product Type
5MM Eol Xtoe D-Frame 20-100a
Description
5MM EOL XTOE D-FRAME 20-100A
extra long description
ETN XTOE100DCS 5MM EOL XTOE D-FRAME
Long Description
Eaton C440 electronic overload relay, XT IEC Electronic Overload Relay, 20-100A overload range, 55 mm Frame size, NO-NC contact configuration, Direct to contactor mounting, Selectable - 10A, 10, 20, 30 trip type
Additional Information
dimensions
1.8000 IN X 1.4200 IN X 4.3000 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Contact Configuration
NO, NC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOE100DCS
GTIN
00786685416557
UPC
786685416557
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
DIRECT
standard
IEC 60947,CSA Certified,UL Listed,EN 60947,CE Marked,RoHS Compliant,ATEX Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat