XTCE032C10B - Contactor 3P FVNR 32A Frame C 1NO 220/50 240/60 CO

Eaton

  • $275.96 (Each)
  • $275.96 (Each)
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
XTCE032C10B
Manufacturer
Eaton
Manufacturer's Part Number
XTCE032C10B
Description
Contactor 3P FVNR 32A Frame C 1NO 220/50 240/60 CO
Contactor 3P FVNR 32A Frame C 1NO 220/50 240/60 Coil
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082772592 / 4015082772598 / 04015082772598
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$275.96 (Each)
Resources
Images
 
 
XTCE032C10B - Small Image
 
XTCE032C10B - Large Image
Attachments
 
 
XTCE032C10B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 Amp (UL Continuous), 32 Amp (AC-3), 45 Amp (AC-1)
Poles
3 in
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Description
CONTACTOR 3P FVNR 32A FRAME C 1NO 220/50 240/60 CO
Product Type
Iec Contactor
Long Description
IEC CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 40 AMP (UL CONTINUOUS), 32 AMP (AC-3), 45 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 40 AMP (UL CONTINUOUS), 32 AMP (AC-3), 45 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 220 VOLT AC AT 50 HERTZ, 240 VOLT AC AT 60 HERTZ COIL VOLTAGE; 1NO AUXILIARY CONTACT; 3 HP AT 115 VOLT 1-PHASE, 5 HP AT 200/230 VOLT 1-PHASE, 10 HP AT 200/230 VOLT 3-PHASE, 20 HP AT 460 VOLT 3-PHASE, 25 HP AT 575 VOLT 3-PHASE (UL/CSA RATING), 10 KILOWATT AT 220/230 VOLT 3-PHASE, 15 KILOWATT AT 380/400 VOL
Commodity Description
IEC CONTACTORS
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Additional Information
Auxiliary Contact
1NO
Coil Voltage
220 Volt AC at 50 Hertz, 240 Volt AC at 60 Hertz
Power Rating/Voltage
3 HP at 115 Volt 1-Phase, 5 HP at 200/230 Volt 1-Phase, 10 HP at 200/230 Volt 3-Phase, 20 HP at 460 Volt 3-Phase, 25 HP at 575 Volt 3-Phase (UL/CSA Rating), 10 Kilowatt at 220/230 Volt 3-Phase, 15 Kilowatt at 380/400 Volt 3-Phase, 18 Kilowatt at 415 Volt
Construction Standard
IEC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE032C10B
Model
XT
GTIN
04015082772598
UPC
015082772592
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat