XTCE040DS1A - Contactor 3P FVNR 40A FR D 110/50 120/60 W/ No-NC

Eaton

  • $426.31 (Each)
  • $426.31 (Each)
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
XTCE040DS1A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE040DS1A
Description
Contactor 3P FVNR 40A FR D 110/50 120/60 W/ No-NC
Eaton XT IEC Contactor, 40A, Side-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, 40A, Frame D, 55MM, 50-60 HZ, 3, 5, 7.5/ 10, 15, 30, 40 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
786685365695 / 00786685365695
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$426.31 (Each)
Resources
Images
 
 
XTCE040DS1A - Small Image
 
XTCE040DS1A - Large Image
 
XTCE040DS1A - Large Image
 
XTCE040DS1A - Large Image
Other Links
 
 
XTCE040DS1A - Other
 
XTCE040DS1A - Other
 
XTCE040DS1A - Other
 
XTCE040DS1A - Other
Brochures
 
 
XTCE040DS1A - Brochure
Attachments
 
 
XTCE040DS1A - Specification Sheet
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
Eaton XT IEC Contactor
Features
Fill
Description
CONTACTOR 3P FVNR 40A FR D 110/50 120/60 W/ NO-NC
extra long description
ETN XTCE040DS1A Eaton XT IEC contac
Long Description
Eaton XT IEC contactor, 40A, Side-mounted, 110 Vac 50 Hz, 120 Vac 60 Hz, 1NO-1NC, 40A, Frame D, 55mm, 50-60 Hz, 3, 5, 7.5/ 10, 15, 30, 40 hp (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-pole, Screw terminals, FVNR
Additional Information
Contact Configuration
1 NO, 1 NC
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Coil Voltage
110-120 Vac, 50/60 Hz
Manufacturer Information
Manufacturers Part Number
XTCE040DS1A
Brand
Eaton
GTIN
00786685365695
UPC
786685365695
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,EN 60947,IEC 60947
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat