XTCE065D00C - Contactor 3P FVNR 65A Frame D 415/50 480/60 Coil

Eaton

  • $423.66 (Each)
  • $423.66 (Each)
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
XTCE065D00C
Manufacturer
Eaton
Manufacturer's Part Number
XTCE065D00C
Description
Contactor 3P FVNR 65A Frame D 415/50 480/60 Coil
Eaton XT IEC Contactor, 65A, 415 Vac, 50 HZ, 480 Vac, 60 HZ, 0NO-0NC, 65A, Frame D, 55 MM, 50-60 HZ, 5, 10, 15/ 20, 25, 50, 60 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782116486601 / 00782116486601
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$423.66 (Each)
Resources
Images
 
 
XTCE065D00C - Small Image
 
XTCE065D00C - Large Image
Other Links
 
 
XTCE065D00C - Other
 
XTCE065D00C - Other
Brochures
 
 
XTCE065D00C - Brochure
Attachments
 
 
XTCE065D00C - Specification Sheet
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
CONTACTOR 3P FVNR 65A FRAME D 415/50 480/60 COIL
Features
Fill
Product Type
Eaton XT IEC Contactor
extra long description
ETN XTCE065D00C Eaton XT IEC contac
Long Description
Eaton XT IEC contactor, 65A, 415 Vac, 50 Hz, 480 Vac, 60 Hz, 0NO-0NC, 65A, Frame D, 55 mm, 50-60 Hz, 5, 10, 15/ 20, 25, 50, 60 hp (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-pole, Screw terminals, FVNR
Additional Information
Contact Configuration
0 NO, 0 NC
dimensions
2.2440 IN X 4.5670 IN X 5.9450 IN
Coil Voltage
415-480 Vac, 50/60 Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XTCE065D00C
GTIN
00782116486601
UPC
782116486601
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
EN 60947,IEC 60947,UL Listed,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XTCE065D00C.
Jump To:

Cross Referenced

These items are similar to XTCE065D00C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XTCE065D00C Eaton 00782116486601
LS55KEO EE controls n/a
SCE3440VAC FUJI ELECTRIC n/a
2CK28 WW GRAINGER n/a
100C60B10 Rockwell Automation n/a
A63301051 Rockwell Automation n/a
LC1D6511T6 Schneider Electric 00785901225508
LC1D65AT7 Schneider Electric 00785901565666
LC1D65T6 Schneider Electric 00785901437789

* All prices subject to change.

Begin Live Chat