XTCE115G00A - Contactor 3P FVNR 115A Frame G 100-120V50/60H Coil

Eaton

  • $788.16 (Each)
  • $788.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCE115G00A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE115G00A
Description
Contactor 3P FVNR 115A Frame G 100-120V50/60H Coil
Contactor 3P FVNR 115A Frame G 100-120V50/60H Coil
Slang Terms

Suggest a New Term
Categories
Contactors - Nema Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082395470 / 4015082395476 / 04015082395476
Weight per unit
5.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$788.16 (Each)
Resources
Images
 
 
XTCE115G00A - Small Image
 
XTCE115G00A - Large Image
Installation Sheets
 
 
XTCE115G00A - Installation Sheet
Attachments
 
 
XTCE115G00A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
160 Amp (UL Continuous), 115 Amp (AC-3), 160 Amp (AC-1)
Poles
3 in
Dimensions and Weight
Size
Frame 90 Millimeter
Descriptions
Long Description
MAGNETIC CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 90 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 160 AMP (UL CONTINUOUS), 115 AMP (AC-3), 160 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 90 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 160 AMP (UL CONTINUOUS), 115 AMP (AC-3), 160 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 100 TO 120 VOLT AC AT 50/60 HERTZ COIL VOLTAGE; 0NO-0NC AUXILIARY CONTACT; 10 HP AT 115 VOLT 1-PHASE, 25 HP AT 200/230 VOLT 1-PHASE, 40 HP AT 200 VOLT 3-PHASE, 50 HP AT 230 VOLT 3-PHASE, 100 HP AT 460/575 VOLT 3-PHASE (UL/CSA RATING), 37 KILOWATT AT 220/230 VOLT 3-PHASE, 55 KILOWATT AT 380/400 VOLT 3-P
Commodity Description
NEMA CONTACTORS
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Product Type
Magnetic Contactor
Description
CONTACTOR 3P FVNR 115A FRAME G 100-120V50/60H COIL
Additional Information
Auxiliary Contact
0NO-0NC
Power Rating/Voltage
10 HP at 115 Volt 1-Phase, 25 HP at 200/230 Volt 1-Phase, 40 HP at 200 Volt 3-Phase, 50 HP at 230 Volt 3-Phase, 100 HP at 460/575 Volt 3-Phase (UL/CSA Rating), 37 Kilowatt at 220/230 Volt 3-Phase, 55 Kilowatt at 380/400 Volt 3-Phase, 70 Kilowatt at 415 Vo
Coil Voltage
100 to 120 Volt AC at 50/60 Hertz
Construction Standard
IEC
Manufacturer Information
Manufacturers Part Number
XTCE115G00A
Brand
EATON MOELLER CONTROLS & DISTRIBUTION
Model
XT
GTIN
04015082395476
UPC
015082395470
Taxonomies, Classifications, and Categories
Type
Full Voltage, Non-Reversing
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight per each
5.22
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat