XTCERENC0ILDH - Contactor Part Replacement Coil Frame D 240/50 277

Eaton

  • $308.15 (Each)
  • $308.15 (Each)
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
XTCERENC0ILDH
Manufacturer
Eaton
Manufacturer's Part Number
XTCERENC0ILDH
Description
Contactor Part Replacement Coil Frame D 240/50 277
Contactor Part Replacement Coil Frame D 240/50 277/60
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
015081547993 / 4015081547999 / 04015081547999
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$308.15 (Each)
Resources
Attachments
 
 
XTCERENC0ILDH - Specification Sheet
Images
 
 
XTCERENC0ILDH - Small Image
 
XTCERENC0ILDH - Large Image
Installation Sheets
 
 
XTCERENC0ILDH - Installation Sheet
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
240 VAC AT 50 HZ, 277 VAC AT 60 HZ
Descriptions
Product Type
IEC Contactor Coil
Long Description
IEC CONTACTOR COIL, AC TYPE; POWER CONTROL CONTACTOR, STARTER, OVERLOAD RELAY USED ON; 240 VAC AT 50 HZ, 277 VAC AT 60 HZ VOLTAGE RATING; H SUFFIX DESIGNATOR; CUTLER-HAMMER[R] BRAND; XT MODEL
Commodity Description
CONTACTOR RENEWAL PARTS
Description
CONTACTOR PART REPLACEMENT COIL FRAME D 240/50 277
extra long description
AC TYPE; POWER CONTROL CONTACTOR, STARTER, OVERLOAD RELAY USED ON; 240 VAC AT 50 HZ, 277 VAC AT 60 HZ VOLTAGE RATING; H SUFFIX DESIGNATOR; CUTLER-HAMMER[R] BRAND; XT MODEL
Additional Information
Suffix Designator
H
Manufacturer Information
Manufacturers Part Number
XTCERENC0ILDH
Brand
EATON CUTLER-HAMMER
Model
XT
GTIN
04015081547999
UPC
015081547993
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
AC
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Used On
POWER CONTROL CONTACTOR, STARTER, OVERLOAD RELAY
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat