1MM512R - 1PH Ring M.M. 5 Sockets 125a

Eaton

  • $1064.55 (Each)
  • $1,064.55 (Each)
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
1MM512R
Manufacturer
Eaton
Manufacturer's Part Number
1MM512R
Description
1PH Ring M.M. 5 Sockets 125a
Eaton Residential Meter Stack, Amperage Rating: 125A, Bus Rating: 800A, Indoor/Outdoor, Interrupt Rating Depends On Selected Main Circuit Breaker, Single-Phase In/Single-Phase Out, 5 Sockets, Aluminum, Ring, 120/240 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849051914 / 00786849051914
Weight per unit
69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,064.55 (Each)
Resources
Other Links
 
 
1MM512R - Other
 
1MM512R - Other
 
1MM512R - Other
 
1MM512R - Other
Brochures
 
 
1MM512R - Brochure
Attachments
 
 
1MM512R - Specification Sheet
Images
 
 
1MM512R - Small Image
 
1MM512R - Large Image
 
1MM512R - Large Image
 
1MM512R - Large Image
 
1MM512R - Large Image
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
120/240 V
amperage rating
125A
Phase
Single-phase in, single-phase out
Descriptions
extra long description
ETN 1MM512R 1 PHASE RING M.M., 5 SO
Product Type
1 Phase Ring M.M., 5 Sockets, 125a
Description
1PH RING M.M. 5 SOCKETS 125A
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Long Description
Eaton residential meter stack, Amperage rating: 125A, Bus rating: 800A, Indoor/Outdoor, Interrupt rating depends on selected main circuit breaker, Single-phase in/single-phase out, 5 Sockets, Aluminum, Ring, 120/240 Vac
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
7.0100 IN X 12.2600 IN X 57.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MM512R
GTIN
00786849051914
UPC
786849051914
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter stack
Packaging
Weight per each
69
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1MM512R.
Jump To:

Cross Referenced

These items are similar to 1MM512R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1MM512R Eaton 00786849051914
CUH1MPLK1 Eaton n/a
SULK1500 ITE n/a
MMLK250 Schneider Electric 00785901152804

* All prices subject to change.

Begin Live Chat