1MM512RRL - 1PH Ringless M.M. 5 Sockets 125a

Eaton

  • $1016.22 (Each)
  • $1,016.22 (Each)
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
1MM512RRL
Manufacturer
Eaton
Manufacturer's Part Number
1MM512RRL
Description
1PH Ringless M.M. 5 Sockets 125a
Meter Stack, 125 A, 34.56 In Overall Height, 7.56 In Overall Length, 11.88 In Overall Width, 2 Poles, Myer Hub Hub, 1 Phase, 120/240 V Ac, Aluminum Bus Material, 5 Jaws, 2 Sockets, 34 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052089 / 00786849052089
Weight per unit
68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,016.22 (Each)
Resources
Images
 
 
1MM512RRL - Large Image
 
1MM512RRL - Small Image
 
1MM512RRL - Large Image
 
1MM512RRL - Large Image
 
1MM512RRL - Large Image
Other Links
 
 
1MM512RRL - Other
 
1MM512RRL - Other
 
1MM512RRL - Other
Brochures
 
 
1MM512RRL - Brochure
Attachments
 
 
1MM512RRL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Number of Phases
1
Voltage Rating
120/240 V ac
amperage rating
125A
Phase
Single-phase in, single-phase out
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
7.01 in
Descriptions
Long Description
Meter Stack,125 A, 34.56 in Overall Height, 7.56 in Overall Length, 11.88 in Overall Width, 2 Poles, Myer Hub Hub, 1 Phase, 120/240 V ac, Aluminum Bus Material, 5 Jaws, 2 Sockets, 34 lb
Features
Eaton residential meter stack, Amperage rating: 125A, Bus rating: 800A, Outdoor, Interrupt rating depends on selected main circuit breaker, Single-phase in/single-phase out, 5 Sockets, Aluminum, Ringless, 120/240 Vac, 4-jaw
Short Description
Meter Stack, 125 A, 1 PH, 120/240 VAC, 3 Gang
Product Type
Meter Stack
Description
1PH RINGLESS M.M. 5 SOCKETS 125A
extra long description
ETN 1MM512RRL 1 PHASE RINGLESS M.M.
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Stack
Overall Height
57.5 in
Overall Width
12.26 in
Hub Type
Myer Hub
includes
3 mm Stacks
Number of Jaws
4
Number of Sockets
5
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
dimensions
7.0100 IN X 12.2600 IN X 57.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MM512RRL
GTIN
00786849052089
UPC
786849052089
Taxonomies, Classifications, and Categories
Type
Residential meter stack
Category Description
Meter Sockets
Packaging
Weight
68 lb
Weight per each
68
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1MM512RRL.
Jump To:

Cross Referenced

These items are similar to 1MM512RRL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1MM512RRL Eaton 00786849052089
EZMR115125 Schneider Electric 00785901402190

* All prices subject to change.

Begin Live Chat