37MM120R12 - 3PH 7 Jaw Comm Metering Module 1 Sockets 225a

Eaton

  • $1835.27 (Each)
  • $1,835.27 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
37MM120R12
Manufacturer
Eaton
Manufacturer's Part Number
37MM120R12
Description
3PH 7 Jaw Comm Metering Module 1 Sockets 225a
Eaton'S 37MM Three-Phase Commercial Meter Stack Modules, 225A, Aluminum Bus 1200 Ampere, Lever Bypass, Seven-Jaws, 1 Socket, Three-Phase In, Three-Phase Out, Factory A-B Phase Balance, Ringless Security , 225 Ampere Socket Ampere, 208Y/120V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Category
Unassigned
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052881 / 00786849052881
Weight per unit
98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,835.27 (Each)
Resources
Other Links
 
 
37MM120R12 - Other
Brochures
 
 
37MM120R12 - Brochure
Attachments
 
 
37MM120R12 - Specification Sheet
Images
 
 
37MM120R12 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3PH, 7 Jaw Comm MTR, 1 SKTS, 225a
extra long description
ETN 37MM120R12 3PH, 7 JAW COMM MTR,
Description
3PH 7 JAW COMM METERING MODULE 1 SOCKETS 225A
Long Description
Eaton's 37MM Three-Phase Commercial Meter Stack Modules, 225A, Aluminum Bus 1200 Ampere, Lever bypass, Seven-jaws, 1 Socket, Three-phase in, three-phase out, Factory A-B Phase Balance, Ringless Security , 225 Ampere Socket Ampere, 208Y/120V
Features
Eaton's Commercial Meter Stacks provide users with quick, flexible, and easy installation. The combination indoor / outdoor durable enclosures make them ideal for applications such as strip malls, office complexes, and industrial parks. These unique meter stacks can also be mounted with 1MM/3MM modules to allow for numerous different arrangements in how they are bolted together. Eaton’s Commercial Meter Stacks are UL listed, meet EUSERC electrical requirements, and are suitable for use as service entrance
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
8.7500 IN X 18.2500 IN X 25.3800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
37MM120R12
GTIN
00786849052881
UPC
786849052881
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Commercial meter stack
Packaging
Weight per each
98
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat