3MM512R - Meter Stack/5 Sockets/125A Nema 1/3R Ring Style

Eaton

  • $1200.02 (Each)
  • $1,200.02 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3MM512R
Manufacturer
Eaton
Manufacturer's Part Number
3MM512R
Description
Meter Stack/5 Sockets/125A Nema 1/3R Ring Style
Eaton'S Three-Phase Residential Meter Stack Module, Group Metering Type, 125A, Aluminum Bus 800 Ampere, No Bypas, S Indoor/Outdoor, Five-Jaws, 5 Sockets, Three-Phase In, Single-Phase Out, Ring Security, 120/208V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849051990 / 00786849051990
Weight per unit
65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,200.02 (Each)
Resources
Other Links
 
 
3MM512R - Other
 
3MM512R - Other
 
3MM512R - Other
 
3MM512R - Other
 
3MM512R - Other
Brochures
 
 
3MM512R - Brochure
Images
 
 
3MM512R - Large Image
 
3MM512R - Large Image
 
3MM512R - Large Image
 
3MM512R - Large Image
 
3MM512R - Small Image
Attachments
 
 
3MM512R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208V
amperage rating
125A
Phase
Three-phase in, single-phase out
Descriptions
Product Type
Meter Stack/5 SKTS/125A Nema 1/3R Ring
extra long description
ETN 3MM512R Meter Stack/5 SKTs/125A
Description
METER STACK/5 SOCKETS/125A NEMA 1/3R RING STYLE
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Long Description
Eaton's Three-Phase Residential Meter Stack Module, Group Metering Type, 125A, Aluminum Bus 800 Ampere, No bypas,s Indoor/outdoor, Five-jaws, 5 Sockets, Three-phase in, single-phase out, Ring Security, 120/208V
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
55.5000 IN X 15.0000 IN X 8.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
3MM512R
GTIN
00786849051990
UPC
786849051990
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter stack
Packaging
Weight per each
65
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat