3TA632LK - 3ta632lk

Eaton

  • $187.09 (Each)
  • $187.09 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3TA632LK
Manufacturer
Eaton
Manufacturer's Part Number
3TA632LKW
Description
3ta632lk
Eaton Molded Case Circuit Breaker Accessory Wire Terminal Kit, Control Wire Terminal Kit, Three-Pole, Frame J-K, Series C, Two-Terminal
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782116929740 / 00782116929740
Weight per unit
1.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.09 (Each)
Resources
Tech Bulletins
 
 
3TA632LK - Tech Bulletin
Images
 
 
3TA632LK - Large Image
 
3TA632LK - Large Image
 
3TA632LK - Video
Attachments
 
 
3TA632LK - Specification Sheet
Other Links
 
 
3TA632LK - Other
 
3TA632LK - Other
Brochures
 
 
3TA632LK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Three-pole
Descriptions
Description
3TA632LK
Long Description
Eaton molded case circuit breaker accessory wire terminal kit, Control wire terminal kit, Three-pole, Frame J-K, Series C, Two-terminal
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Product Type
3P CW Terminal Kit, 2 Hole Al Terminal
extra long description
ETN 3TA632LKW 3P CW Terminal Kit, 2
Additional Information
dimensions
7.8750 IN X 4.3750 IN X 3.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3TA632LKW
GTIN
00782116929740
UPC
782116929740
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
1.69
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat