ARP00004CH12 - 1 1/4INCH Hub Closure Plate Enc Meter Socket Acces

Eaton

  • $16.07 (Each)
  • $16.07 (Each)

  • $160.70 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARP00004CH12
Manufacturer
Eaton
Manufacturer's Part Number
ARP00004CH12
Description
1 1/4INCH Hub Closure Plate Enc Meter Socket Acces
Socket Hub Cover Plate, 1.25 In Overall Height, 5.25 In Overall Width, 8 In Overall Length, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114004098 / 00782114004098
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.07 (Each)
Standard Packaging
$160.70 (Per 10)
Resources
Other Links
 
 
ARP00004CH12 - Other
Brochures
 
 
ARP00004CH12 - Brochure
Attachments
 
 
ARP00004CH12 - Specification Sheet
Images
 
 
ARP00004CH12 - Small Image
 
ARP00004CH12 - Large Image
 
ARP00004CH12 - Large Image
Specifications Sheets
 
 
ARP00004CH12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
8 in
Size
1.25 inch
Descriptions
Product Type
Socket Hub Cover Plate
Long Description
Socket Hub Cover Plate, 1.25 in Overall Height, 5.25 in Overall Width, 8 in Overall Length, 0.25 lb
Features
Eaton meter socket hub cover plate, Hub cover plate, Size: 1.25 inch
Short Description
Socket Hub Cover Plate, 1.25 in (H), 8in (L), 2-1/2" Opening
Special Features
For Use With Meter Sockets
Description
1 1/4INCH HUB CLOSURE PLATE ENC METER SOCKET ACCES
extra long description
ETN ARP00004CH12 1 1/4INCH HUB CLOS
Additional Information
accessory type
Hub Cover Plate
Overall Height
1.25 in
Overall Width
5.25 in
Standards Met
Ul Listed
for use with
Meter Sockets
package quantity
1 CA;10 PK
Made in USA
yes
dimensions
8.0000 IN X 5.2500 IN X 1.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ARP00004CH12
GTIN
00782114004098
UPC
782114004098
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Meter socket accessory
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat