ARP00015CHAP - Hub Adapter From Large Opening to Small Opening

Eaton

  • $21.49 (Each)
  • $21.49 (Each)

  • $107.45 (Per 5)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARP00015CHAP
Manufacturer
Eaton
Manufacturer's Part Number
ARP00015CHAP
Description
Hub Adapter From Large Opening to Small Opening
Socket Hub Cover Plate, 4 In Overall Height, 4 In Overall Width, 6 In Overall Length, 3 LB
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782113945552 / 00782113945552
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.49 (Each)
Standard Packaging
$107.45 (Per 5)
Resources
Images
 
 
ARP00015CHAP - Large Image
 
ARP00015CHAP - Large Image
 
ARP00015CHAP - Large Image
 
ARP00015CHAP - Small Image
 
ARP00015CHAP - Large Image
Other Links
 
 
ARP00015CHAP - Other
 
ARP00015CHAP - Other
 
ARP00015CHAP - Other
Brochures
 
 
ARP00015CHAP - Brochure
Attachments
 
 
ARP00015CHAP - Specification Sheet
Specifications Sheets
 
 
ARP00015CHAP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6 in
Descriptions
Product Type
Socket Hub Cover Plate
Long Description
Socket Hub Cover Plate, 4 in Overall Height, 4 in Overall Width, 6 in Overall Length, 3 lb
Features
Eaton meter socket adapter, Large to small opening hub adapter, Used with: Meter sockets
Short Description
Socket Hub Cover Plate, 4 in (H), 6in (L)
Description
HUB ADAPTER FROM LARGE OPENING TO SMALL OPENING
Special Features
For Use With Meter Sockets
extra long description
ETN ARP00015CHAP Hub Adapter From L
Additional Information
accessory type
Socket Hub
Overall Height
4 in
Overall Width
4 in
Standards Met
Ul Listed
for use with
Meter Sockets
package quantity
1 CA
Made in USA
yes
dimensions
6.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ARP00015CHAP
GTIN
00782113945552
UPC
782113945552
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Meter socket accessory
Packaging
Weight
3 lb
Weight per each
3
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat