BAB2020 - BRKR A BAB2020~1230C41G12~1230C41G02~BRKR A

Eaton

  • $88.49 (Each)
  • $88.49 (Each)

  • $1,061.88 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BAB2020
Manufacturer
Eaton
Manufacturer's Part Number
BAB2020
Description
BRKR A BAB2020~1230C41G12~1230C41G02~BRKR A
Thermal Magnetic Circuit Breaker, 20 A, Bolt-On, 120/240 V Ac, 3.5 In Overall Height, 2.25 In Overall Length, 6.25 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679302200 / 00786679302200
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.49 (Each)
Standard Packaging
$1,061.88 (Per 12)
Resources
360 Images
 
 
BAB2020 - 360 Image
Images
 
 
BAB2020 - Large Image
 
BAB2020 - Large Image
 
BAB2020 - Large Image
 
BAB2020 - Large Image
 
BAB2020 - Large Image
 
BAB2020 - Large Image
 
BAB2020 - Large Image
 
Large Image - Large Image
Attachments
 
 
BAB2020 - Specification Sheet
Other Links
 
 
BAB2020 - Other
 
BAB2020 - Other
 
BAB2020 - Other
 
BAB2020 - Other
 
BAB2020 - Other
 
BAB2020 - Other
 
BAB2020 - Other
Brochures
 
 
BAB2020 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
interrupt rating
10 kAIC
Voltage Rating
120/240 V ac
Poles
2
amperage rating
20 A
Dimensions and Weight
Overall Length
2.25 in
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 20 A, Bolt-On, 120/240 V ac, 3.5 in Overall Height, 2.25 in Overall Length, 6.25 in Overall Width
Features
Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase. Sturdy, rigid chassis assembly ensures accurate alignment of interior with panel front;prevents flexing and minimizes possibility of loosening or damage to current carrying parts during and after installation. Four-point in-and-out adjustment of panel interioris provide
Short Description
2P Thermal Magnetic Mini Circuit Breaker, 20 A, 120/240 VAC
Description
BRKR A BAB2020~1230C41G12~1230C41G02~BRKR A
extra long description
ETN BAB2020 20A, 2 pole circuit bre
Special Features
Bolt-on mountingSwitching neutral
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Mounting Type
Bolt-On
Overall Height
3.5 in
Overall Width
6.25 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified;IGCC Standards 4897
dimensions
2.9060 IN X 2.0000 IN X 2.9060 IN
Trip Type
Non-Interchangeable
Manufacturer Information
Brand
Viton(R)
Eaton Corp
Manufacturers Part Number
BAB2020
GTIN
00786679302200
UPC
786679302200
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.03
Carton
1
Package
12
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat