CH42B3200L - 3PH/CH Loadcntr 200A 10KAIC MCB 42 Cir. Cu Bus Nem

Eaton

  • $1169.08 (Each)
  • $1,169.08 (Each)
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
CH42B3200L
Manufacturer
Eaton
Manufacturer's Part Number
CH42B3200L
Description
3PH/CH Loadcntr 200A 10KAIC MCB 42 Cir. Cu Bus Nem
Main Circuit Breaker Loadcenter, 42 Spaces, 42 Circuits, 200 A, 120/208/240 V Ac, #2/0 Awg to 300 Kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 98.5520 CM Overall Length, 36.3474 CM Overall Width, 99.0600 CM Overall Height, 39.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098265 / 00782113098265
Weight per unit
39.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,169.08 (Each)
Resources
Images
 
 
CH42B3200L - Small Image
 
CH42B3200L - Large Image
 
CH42B3200L - Large Image
 
CH42B3200L - Video
Attachments
 
 
CH42B3200L - Specification Sheet
Other Links
 
 
CH42B3200L - Other
 
CH42B3200L - Other
Brochures
 
 
CH42B3200L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/208/240 V ac
Wire Size
#2/0 AWG to 300 kcmil
Material
Metallic (Enclosure)
interrupt rating
10 kAIC
amperage rating
200
Phase
3
Cover Type
Ch8lf-combination, ch8ls-surface, not included
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
98.5520 cm
Width
14.31
Height
3.88
Depth
39
Size
L
Descriptions
Product Type
Main Circuit Breaker Loadcenter
Long Description
Main Circuit Breaker Loadcenter, 42 Spaces, 42 Circuits, 200 A, 120/208/240 V ac, #2/0 AWG to 300 kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 98.5520 cm Overall Length, 36.3474 cm Overall Width, 99.0600 cm Overall Height, 39.3 lb/EA
Short Description
Main Circuit Breaker Loadcenter, 42/42C, 200 A, 3PH, #2/0 AWG to 300 kcmil Wire Size
Special Features
3 Phase;4 Wire
Description
3PH/CH LOADCNTR 200A 10KAIC MCB 42 CIR. CU BUS NEM
extra long description
ETN CH42B3200L 3Ph/CH LC 200A MCB 4
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
Number of Circuits
42
Enclosure Type
Nema 1
for use with
Type CH Loadcenters and Circuit Breakers
Overall Width
36.3474 cm
Overall Height
99.0600 cm
Standards Met
UL Listed 67;ULB50
Made in USA
yes
media
Yes
dimensions
39.0000 IN X 14.3100 IN X 3.8800 IN
number of spaces
42
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH42B3200L
GTIN
00782113098265
UPC
782113098265
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight
39.3 lb/EA
Weight per each
39.3
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat