CH42L3225G - 3PH/CH Loadcntr 225A Mlo 42 Cir. Cu Bus Nema 1

Eaton

  • $554.36 (Each)
  • $554.36 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH42L3225G
Manufacturer
Eaton
Manufacturer's Part Number
CH42L3225G
Description
3PH/CH Loadcntr 225A Mlo 42 Cir. Cu Bus Nema 1
Main Lug Load Center, 42 Spaces, 42 Circuits, 225 A, 120/208/240 V Ac, #4 Awg to 300 Kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 86.6902 CM Overall Length, 36.3474 CM Overall Width, 98.5520 CM Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098241 / 00782113098241
Weight per unit
37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$554.36 (Each)
Resources
Images
 
 
CH42L3225G - Small Image
 
CH42L3225G - Large Image
 
CH42L3225G - Large Image
 
CH42L3225G - Large Image
 
CH42L3225G - Large Image
 
CH42L3225G - Video
Attachments
 
 
CH42L3225G - Specification Sheet
Other Links
 
 
CH42L3225G - Other
 
CH42L3225G - Other
 
CH42L3225G - Other
 
CH42L3225G - Other
Brochures
 
 
CH42L3225G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Voltage Rating
120/208/240 V ac
Wire Size
#4 AWG to 300 kcmil
Material
Metallic (Enclosure)
amperage rating
225
Phase
3
interrupt rating
35
Cover Type
CH8GF-combination, CH8GS-surface, not included
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
86.6902 cm
Width
14.31
Height
3.88
Depth
34.13
Size
G
Descriptions
Product Type
Main Lug Only
Main Lug Load Center
Long Description
Main Lug Load Center, 42 Spaces, 42 Circuits, 225 A, 120/208/240 V ac, #4 AWG to 300 kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 86.6902 cm Overall Length, 36.3474 cm Overall Width, 98.5520 cm Overall Height
Short Description
Main Lug Only, 42 Spaces, 225 A, 120/208/240 Vac
Special Features
3 Phase
Description
3PH/CH LOADCNTR 225A MLO 42 CIR. CU BUS NEMA 1
extra long description
ETN CH42L3225G 3Ph/CH LC 225A MLO 4
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
Number of Circuits
42
for use with
Type CH Loadcenters and Circuit Breakers
Standards Met
UL Listed 67;ULB50
Made in USA
yes
Enclosure Type
Nema 1
Overall Width
36.3474 cm
Overall Height
98.5520 cm
media
Yes
dimensions
34.1300 IN X 14.3100 IN X 3.8800 IN
number of spaces
42
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH42L3225G
GTIN
00782113098241
UPC
782113098241
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
37
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat