CH8CS - CH Indoor Surface Cover W/ Door For Size C Boxes

Eaton

  • $60.72 (Each)
  • $60.72 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH8CS
Manufacturer
Eaton
Manufacturer's Part Number
CH8CS
Description
CH Indoor Surface Cover W/ Door For Size C Boxes
Loadcenter Cover, 8 Series, White, 3/4 In Overall Width, Surface Mount, 7.4 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113098869 / 00782113098869
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.72 (Each)
Resources
Other Links
 
 
CH8CS - Other
 
CH8CS - Other
 
CH8CS - Other
 
CH8CS - Other
Brochures
 
 
CH8CS - Brochure
Attachments
 
 
CH8CS - Specification Sheet
Images
 
 
CH8CS - Large Image
 
CH8CS - Large Image
 
CH8CS - Large Image
 
CH8CS - Large Image
 
CH8CS - Large Image
 
CH8CS - Video
Specifications Sheets
 
 
CH8CS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
Loadcenter Cover
Long Description
Loadcenter Cover, 8 Series, White, 3/4 in Overall Width, Surface Mount, 7.4 lb
Short Description
Loadcenter Cover, White, White
Description
CH INDOOR SURFACE COVER W/ DOOR FOR SIZE C BOXES
extra long description
ETN CH8CS CH Indoor SURF CVR w/Door
Special Features
Suitable for CH30B3150L, CH30B3200AL, CH42B3200AL, CH30B3225L, CH42B3225L, CH30H3200AL, CH42H3200AL, CH42H3225L
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
for use with
CH24L150D Loadcenter;CH32L150D Loadcenter;CH24L3225D Loadcenter;CH30L3150D Loadcenter
Overall Width
3/4 in
Mounting Type
Surface Mount
Made in USA
yes
media
Yes
dimensions
21.5000 IN X 14.5000 IN X 1.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8CS
series
8
GTIN
00782113098869
UPC
782113098869
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight
7.4 lb
Weight per each
3
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1
Application
Power Distribution
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat