CHFN115AF - CH Combo Afci BRKR 15A Pigtail 10kaic

Eaton

  • $67.37 (Each)
  • $67.37 (Each)

Availability: In Stock Locally
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
CHFN115AF
Manufacturer
Eaton
Manufacturer's Part Number
CHFN115AF
Description
CH Combo Afci BRKR 15A Pigtail 10kaic
Eaton CH Afci Circuit Breaker, CH Combo Afci Breaker, 15A, Pigtail, 10 Kaickaic, 15A, 10 Kaic , CH Combo Afci Breaker, 15A, Pigtail, 10 Kaickaic
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689058814 / 00786689058814
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.37 (Each)
Resources
Images
 
 
CHFN115AF - Small Image
 
CHFN115AF - Large Image
Brochures
 
 
CHFN115AF - Brochure
Other Links
 
 
CHFN115AF - Other
Attachments
 
 
CHFN115AF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
amperage rating
15 A
connection
Pigtail
Descriptions
Description
CH COMBO AFCI BRKR 15A PIGTAIL 10KAIC
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
Eaton CH AFCI circuit breaker, CH Combo AFCI Breaker, 15A, Pigtail, 10 kAICkAIC, 15A, 10 kAIC , CH Combo AFCI Breaker, 15A, Pigtail, 10 kAICkAIC
Product Type
CH Combo Afci , 15A, Pigtail, 10kaic
extra long description
ETN CHFN115AF CH COMBO AFCI , 15A,
Additional Information
dimensions
4.5000 IN X 0.7500 IN X 1.2000 IN
Manufacturer Information
Manufacturers Part Number
CHFN115AF
Brand
Eaton
GTIN
00786689058814
UPC
786689058814
Taxonomies, Classifications, and Categories
Type
AFCI circuit breakers
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyOther
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHFN115AF.
Jump To:

Similar Items

Similar items are close alternatives to CHFN115AF, though they may not be 100% alike.

Arc Fault Circuit Breaker, 15 A, Pigtail Terminal, Plug-On, 120/240 V Ac, 3 In O...
  • Our Part #: CHFCAF115
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHFCAF115
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,347.40) ·
CHFCAF115 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$67.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat