CHN240GF - CH 5MA Gfci 2P 40A 120/240V 10kaic

Eaton

  • $318.35 (Each)
  • $318.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHN240GF
Manufacturer
Eaton
Manufacturer's Part Number
CHN240GF
Description
CH 5MA Gfci 2P 40A 120/240V 10kaic
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 40 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Ground Fault Gfci Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689217266 / 00786689217266
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$318.35 (Each)
Resources
Attachments
 
 
CHN240GF - Specification Sheet
Images
 
 
CHN240GF - Small Image
 
CHN240GF - Large Image
 
CHN240GF - Large Image
 
CHN240GF - Large Image
Other Links
 
 
CHN240GF - Other
 
CHN240GF - Other
 
CHN240GF - Other
Brochures
 
 
CHN240GF - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
amperage rating
40 A
Descriptions
Description
CH 5MA GFCI 2P 40A 120/240V 10KAIC
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Product Type
CH 5MA Gfci, 2P, 40A, 120/240V, 10kaic
extra long description
ETN CHN240GF CH 5mA GFCI, 2P, 40A,
Long Description
Eaton CH GFCI circuit breaker,Plug-in circuit breaker,40 A,10 kAIC,Two-pole,120/240 V,CH,Common,GFI,5 mA
Additional Information
dimensions
6.0000 IN X 3.5000 IN X 2.2500 IN
Trip Type
Common
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
CHN240GF
GTIN
00786689217266
UPC
786689217266
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Packaging
Weight per each
0.81
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat