CHP20L125X2 - CH Pon Loadcntr 125A Mlo 20 Spaces

Eaton

  • $279.09 (Each)
  • $279.09 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHP20L125X2
Manufacturer
Eaton
Manufacturer's Part Number
CHP20L125X2
Description
CH Pon Loadcntr 125A Mlo 20 Spaces
Eaton CH Main Lug Loadcenters, Pon, CH, 125 A, X2, Copper, !, Nema 1 Indoor, Steel, 25 Kaic, 40, 20, 3, Single-Phase, 120/240 V, #6-2/0 Awg
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689054250 / 00786689054250
Weight per unit
12.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$279.09 (Each)
Resources
Images
 
 
CHP20L125X2 - Small Image
 
CHP20L125X2 - Large Image
 
CHP20L125X2 - Large Image
 
CHP20L125X2 - Large Image
 
CHP20L125X2 - Video
Brochures
 
 
CHP20L125X2 - Brochure
Other Links
 
 
CHP20L125X2 - Other
 
CHP20L125X2 - Other
 
CHP20L125X2 - Other
Attachments
 
 
CHP20L125X2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
25
Phase
1
Voltage Rating
120/240 V
amperage rating
125
Dimensions and Weight
Depth
21.0000
Height
4.0000
Size
X2
Width
14.3000
Descriptions
Description
CH PON LOADCNTR 125A MLO 20 SPACES
Product Type
CH Pon Loadcenter, 125A, Mlo, 20 Spaces
extra long description
ETN CHP20L125X2 CH PON Loadcenter,
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Special Features
PON
Long Description
Eaton CH main lug loadcenters, PON, CH, 125 A, X2, Copper, !, NEMA 1 indoor, Steel, 25 kAIC, 40, 20, 3, Single-phase, 120/240 V, #6-2/0 AWG
Additional Information
media
Yes
number of spaces
20
dimensions
21.0000 IN X 14.3000 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHP20L125X2
GTIN
00786689054250
UPC
786689054250
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
12.35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat