CHP32E225X6 - CH Pon Loadcntr 225A Convertible W/ Lugs 32 Spaces

Eaton

  • $489.79 (Each)
  • $489.79 (Each)
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
CHP32E225X6
Manufacturer
Eaton
Manufacturer's Part Number
CHP32E225X6
Description
CH Pon Loadcntr 225A Convertible W/ Lugs 32 Spaces
Eaton CH 3/4-Ineaton CH Loadcenter, 225A, Convertible W/ Lugs, 32 Spaces
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689055189 / 00786689055189
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$489.79 (Each)
Resources
Attachments
 
 
CHP32E225X6 - Specification Sheet
Images
 
 
CHP32E225X6 - Small Image
 
CHP32E225X6 - Large Image
 
CHP32E225X6 - Large Image
 
CHP32E225X6 - Large Image
 
CHP32E225X6 - Large Image
 
CHP32E225X6 - Video
Brochures
 
 
CHP32E225X6 - Brochure
Other Links
 
 
CHP32E225X6 - Other
 
CHP32E225X6 - Other
 
CHP32E225X6 - Other
 
CHP32E225X6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
225
interrupt rating
25
Wattage
Single-pole
Cover Type
X6
Dimensions and Weight
Depth
34.1200
Height
3.8800
Width
14.3100
Size
X6
Descriptions
Description
CH PON LOADCNTR 225A CONVERTIBLE W/ LUGS 32 SPACES
Product Type
CH Pon LC, 225A, Conv W/ Lugs, 32SP
extra long description
ETN CHP32E225X6 CH PON LC, 225A, CO
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH 3/4-inEaton CH loadcenter, 225A, convertible w/ lugs, 32 spaces
Additional Information
media
Yes
number of spaces
32
dimensions
34.1200 IN X 14.3100 IN X 3.8800 IN
Manufacturer Information
Manufacturers Part Number
CHP32E225X6
Brand
Eaton
GTIN
00786689055189
UPC
786689055189
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHP32E225X6.
Jump To:

Similar Items

Similar items are close alternatives to CHP32E225X6, though they may not be 100% alike.

CH 3/4-Inch Main Loadcenter, 32 Spaces, 32 Circuits, 225 A, #2 Awg to 300 Kcmil ...
  • Our Part #: CH32NLPN225J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CH32NLPN225J
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($461.01) ·
CH32NLPN225J - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$461.01

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat