CHP42L225 - CH Pon Loadcntr 225A Mlo 42 Spaces

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHP42L225
Manufacturer
Eaton
Manufacturer's Part Number
CHP42L225
Description
CH Pon Loadcntr 225A Mlo 42 Spaces
Eaton CH Main Lug Loadcenters, Pon, Main Lug Only, 225A, X6, Copper, Cover Included, Nema 1 Indoor, Metallic, 10 Kaic, 84, Single-Pole, 42, Two Hots, A Neutral and A Ground, Single-Phase, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689054618 / 00786689054618
Weight per unit
31.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CHP42L225 - Large Image
 
CHP42L225 - Large Image
 
CHP42L225 - Large Image
 
CHP42L225 - Large Image
 
CHP42L225 - Large Image
 
CHP42L225 - Video
Brochures
 
 
CHP42L225 - Brochure
Other Links
 
 
CHP42L225 - Other
 
CHP42L225 - Other
 
CHP42L225 - Other
 
CHP42L225 - Other
 
CHP42L225 - Other
Attachments
 
 
CHP42L225 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
225 A
interrupt rating
25 kAIC
Voltage Rating
120/240 V
Cover Type
Cover included
Phase
Single-phase
Wattage
Single-pole
Dimensions and Weight
Width
15.9000
Depth
35.8000
Height
5.0000
Size
X6
Descriptions
Product Type
CH Pon LC, 225A, Mlo, 42SP, CVR Included
extra long description
ETN CHP42L225 CH PON LC, 225A, MLO,
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Description
CH PON LOADCNTR 225A MLO 42 SPACES
Long Description
Eaton CH main lug loadcenters,PON,Main Lug Only,225A,X6,Copper,Cover included,NEMA 1 indoor,Metallic,10 kAIC,84,Single-pole,42,Two hots, a neutral and a ground,Single-phase,120/240 V
Special Features
PON
Additional Information
dimensions
35.8000 IN X 15.9000 IN X 5.0000 IN
number of spaces
42
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHP42L225
GTIN
00786689054618
UPC
786689054618
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
31.25
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat