CHR9N9NKGS - Pop TF RL 20/20/20

Eaton

  • $1711.23 (Each)
  • $1,711.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHR9N9NKGS
Manufacturer
Eaton
Manufacturer's Part Number
CHR9N9NKGS
Description
Pop TF RL 20/20/20
Eaton Pedestal Mount Metered, Top, Surface, Circuits: 4, Weather-Resist and Tamper Resist Center and Left Receptacle, Weather Resist Right Receptacle, Center: Nema 5-20R2GFI WR TR, Left: Nema 5-20R2GFI WR TR, Right: Nema 6-20R2 WR, Ringless
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Pedestals Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786680193606 / 00786680193606
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,711.23 (Each)
Resources
Images
 
 
CHR9N9NKGS - Large Image
 
CHR9N9NKGS - Large Image
 
CHR9N9NKGS - Large Image
 
CHR9N9NKGS - Large Image
 
CHR9N9NKGS - Large Image
 
CHR9N9NKGS - Large Image
 
CHR9N9NKGS - Small Image
Attachments
 
 
CHR9N9NKGS - Specification Sheet
Other Links
 
 
CHR9N9NKGS - Other
 
CHR9N9NKGS - Other
 
CHR9N9NKGS - Other
 
CHR9N9NKGS - Other
 
CHR9N9NKGS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
9.0000
Length
30.0000
Height
6.5000
Descriptions
extra long description
ETN CHR9N9NKGS POP, TF, RL, 20/20/2
Description
POP TF RL 20/20/20
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Product Type
Pop, TF, RL, 20/20/20
Long Description
Eaton pedestal mount metered, Top, Surface, Circuits: 4, Weather-resist and tamper resist center and left receptacle, weather resist right receptacle, Center: NEMA 5-20R2GFI WR TR, Left: NEMA 5-20R2GFI WR TR, Right: NEMA 6-20R2 WR, Ringless
Additional Information
dimensions
30.0000 IN X 9.0000 IN X 6.5000 IN
Mounting Type
Surface
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
CHR9N9NKGS
GTIN
00786680193606
UPC
786680193606
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount metered
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat