CHR9N9NSU - Pop Ringless 2 5-20R2GFI Receptacles BTM Feed

Eaton

  • $1316.20 (Each)
  • $1,316.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHR9N9NSU
Manufacturer
Eaton
Manufacturer's Part Number
CHR9N9NSU
Description
Pop Ringless 2 5-20R2GFI Receptacles BTM Feed
Eaton Pedestal Mount Metered, Pos 1: Non-GND Fault, Pos 2: Non-GND Fault, Pos 3: None, Circuits: 4, Weather and Tamper Resist Center and Left Receptacle, Center: Nema 5-20R2GFI WR TR, Left: Nema 5-20R2GFI WR TR, Right: None, Ringless
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Pedestals Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786685404219 / 00786685404219
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,316.20 (Each)
Resources
Images
 
 
CHR9N9NSU - Large Image
 
CHR9N9NSU - Large Image
 
CHR9N9NSU - Large Image
 
CHR9N9NSU - Large Image
 
CHR9N9NSU - Large Image
 
CHR9N9NSU - Large Image
 
CHR9N9NSU - Small Image
Attachments
 
 
CHR9N9NSU - Specification Sheet
Other Links
 
 
CHR9N9NSU - Other
 
CHR9N9NSU - Other
 
CHR9N9NSU - Other
 
CHR9N9NSU - Other
 
CHR9N9NSU - Other
 
CHR9N9NSU - Other
Brochures
 
 
CHR9N9NSU - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
10.0000
Length
30.5000
Height
7.0000
Descriptions
Description
POP RINGLESS 2 5-20R2GFI RECEPTACLES BTM FEED
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Product Type
Pop, Ringless, (2) 5-20R2GFI, BTM Feed
extra long description
ETN CHR9N9NSU POP, RINGLESS, (2) 5-
Long Description
Eaton pedestal mount metered, Pos 1: Non-gnd fault, Pos 2: Non-gnd fault, Pos 3: None, Circuits: 4, Weather and tamper resist center and left receptacle, Center: NEMA 5-20R2GFI WR TR, Left: NEMA 5-20R2GFI WR TR, Right: None, Ringless
Special Features
Water and tamper resistant left/center receptacle
Additional Information
dimensions
30.5000 IN X 10.0000 IN X 7.0000 IN
Mounting Type
Surface
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
CHR9N9NSU
GTIN
00786685404219
UPC
786685404219
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount metered
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat