CHSPT2MAX - 120/240V 1PH 10KAIC UL1449 3RD Ed Surge Module

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHSPT2MAX
Manufacturer
Eaton
Manufacturer's Part Number
CHSPT2MAX
Description
120/240V 1PH 10KAIC UL1449 3RD Ed Surge Module
SPD Type 2 CHSP Service Entrance Surge Protection, 120/240V Line, 150V L-N, 300V L-L McOv, 600V L-N, 1000V L-L, 800V N-G, 600V L-G VPR, 22 Ka SCCR, Nema 4 Enclosure, Single-Phase, 60 HZ, 10 Ka Nominal Current Discharge, 72 Ka Surge Current
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685436876 / 00786685436876
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
CHSPT2MAX - Specification Sheet
Images
 
 
CHSPT2MAX - Small Image
 
CHSPT2MAX - Large Image
Other Links
 
 
CHSPT2MAX - Other
 
CHSPT2MAX - Other
Brochures
 
 
CHSPT2MAX - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
230/400 Wye (4W+G)
Dimensions and Weight
Depth
2.5000
Height
10.0000
Width
3.0000
Descriptions
Description
120/240V 1PH 10KAIC UL1449 3RD ED SURGE MODULE
Product Type
Eaton CHSPT2 Surge Protection Device
Long Description
SPD Type 2 CHSP Service Entrance Surge Protection, 120/240V line, 150V L-N, 300V L-L MCOV, 600V L-N, 1000V L-L, 800V N-G, 600V L-G VPR, 22 kA SCCR, NEMA 4 enclosure, Single-phase, 60 Hz, 10 kA nominal current discharge, 72 kA surge current
Special Features
Meets or exceeds the requirments specified in IBC ®2006, CBC2007, and UBC®Zone 4
extra long description
ETN CHSPT2MAX Eaton CHSPT2 surge pr
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Additional Information
dimensions
2.5000 IN X 3.0000 IN X 10.0000 IN
Short Circuit Rating
22000 KA
Manufacturer Information
Manufacturers Part Number
CHSPT2MAX
Brand
Eaton
GTIN
00786685436876
UPC
786685436876
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 to 50 °C
Frequency Rating
60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherGeneration - Renewable Energy - Generation - Renewable Energy - AftermarketDatacenters - Data Centers - AftermarketOther IT and Datacom - Other InfrastructuresOther IT and Datacom - Other IT & Datacom - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - AftermarketWater and Wastewater Systems - Water/Wastewater Systems
standard
cUL Certified,UL 1449,UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat