CHU6G6G5GS - Unmetered Surf Pop (2) 5-20R2 (1) 6-20R2

Eaton

  • $291.26 (Each)
  • $291.26 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHU6G6G5GS
Manufacturer
Eaton
Manufacturer's Part Number
CHU6G6G5GS
Description
Unmetered Surf Pop (2) 5-20R2 (1) 6-20R2
Unmetered Powerpanel, 4 Circuits, 20 A, 125 V, 24.1300 CM Overall Length, 10.9220 CM Overall Width, 43.4340 CM Overall Height, Surface Mount, 16 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Unmetered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114203927 / 00782114203927
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$291.26 (Each)
Resources
Other Links
 
 
CHU6G6G5GS - Other
 
CHU6G6G5GS - Other
 
CHU6G6G5GS - Other
 
CHU6G6G5GS - Other
 
CHU6G6G5GS - Other
 
CHU6G6G5GS - Other
Brochures
 
 
CHU6G6G5GS - Brochure
Attachments
 
 
CHU6G6G5GS - Specification Sheet
Images
 
 
CHU6G6G5GS - Large Image
 
CHU6G6G5GS - Large Image
 
CHU6G6G5GS - Large Image
 
CHU6G6G5GS - Large Image
 
CHU6G6G5GS - Large Image
 
CHU6G6G5GS - Large Image
 
CHU6G6G5GS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 V
Dimensions and Weight
Overall Length
24.1300 cm
Width
9.5000
Height
17.1000
Depth
4.3000
Descriptions
Product Type
Unmetered Powerpanel
Unmetered Power Panel
Long Description
Unmetered Powerpanel, 4 Circuits, 20 A, 125 V, 24.1300 cm Overall Length, 10.9220 cm Overall Width, 43.4340 cm Overall Height, Surface Mount, 16 lb/EA
Features
Eaton's unmetered surface mount power outlet panels provide safe, reliable power for construction sites. Durable, long-lasting units come prewired and assembled without a meter. Many easy-access features make for fast, simple installation.
Short Description
Unmetered Powerpanel, 4 Circuits, 20 A, 2P, 125 V, Non-Ground Fault
Special Features
3 Pole;Ground Fault
extra long description
ETN CHU6G6G5GS UNMETERED SURF POP (
Description
UNMETERED SURF POP (2) 5-20R2 (1) 6-20R2
Additional Information
Number of Circuits
4
for use with
Temporary Power/RV Park
Overall Width
10.9220 cm
Overall Height
43.4340 cm
Mounting Type
Surface Mount
Enclosure Type
NEMA 5-20R2;NEMA 5-20R2;NEMA 6-20R2, 3, 3, 3
Standards Met
UL Listed File E163588;UL 231
Made in USA
yes
dimensions
4.3000 IN X 9.5000 IN X 17.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHU6G6G5GS
GTIN
00782114203927
UPC
782114203927
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount unmetered
Availability
Status
Inactive
Packaging
Weight
16 lb/EA
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
SURFACE
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHU6G6G5GS.
Jump To:

Similar Items

Similar items are close alternatives to CHU6G6G5GS, though they may not be 100% alike.

Unmetered Powerpanel, 4 Circuits, 20 A, 125 V, 17.2720 CM Overall Length, 10.134...
  • Our Part #: CHU2G2GKGS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHU2G2GKGS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($504.60) ·
CHU2G2GKGS - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$504.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CHU6G6G5GS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHU6G6G5GS Eaton 00782114203927
PAK72CGFI Schneider Electric 00785901228639

* All prices subject to change.

Begin Live Chat