CMB1212P200BTS - MTR-BRKR CH 12 CKT 200A Provision BTM/Top Feed Sur

Eaton

  • $2756.05 (Each)
  • $2,756.05 (Each)
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
CMB1212P200BTS
Manufacturer
Eaton
Manufacturer's Part Number
CMB1212P200BTS
Description
MTR-BRKR CH 12 CKT 200A Provision BTM/Top Feed Sur
Eaton Resi Meter Breaker, All-In-Ones, 200 A, C, Copper, Nema 3R, Bottom and Top, #6-350 KCM#6-350 Kcmprovisions, Surface Mounting, 12, Four-Jaw, 1, 12, Single-Phase, Ringless, Type CH Breakers, 120/240 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114858554 / 00782114858554
Weight per unit
42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,756.05 (Each)
Resources
Images
 
 
CMB1212P200BTS - Large Image
 
CMB1212P200BTS - Large Image
 
CMB1212P200BTS - Large Image
 
CMB1212P200BTS - Large Image
 
CMB1212P200BTS - Large Image
 
CMB1212P200BTS - Large Image
Other Links
 
 
CMB1212P200BTS - Other
 
CMB1212P200BTS - Other
 
CMB1212P200BTS - Other
 
CMB1212P200BTS - Other
 
CMB1212P200BTS - Other
 
CMB1212P200BTS - Other
Brochures
 
 
CMB1212P200BTS - Brochure
Tech Bulletins
 
 
CMB1212P200BTS - Tech Bulletin
Attachments
 
 
CMB1212P200BTS - Specification Sheet
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
120/240 V
amperage rating
200 A
Phase
Single-phase
Descriptions
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Description
MTR-BRKR CH 12 CKT 200A PROVISION BTM/TOP FEED SUR
Product Type
MTR-BRKR, CH, 12CKT, 200A Prov, BTM/Top, Surf
extra long description
ETN CMB1212P200BTS Mtr-Brkr,CH,12Ck
Long Description
Eaton resi meter breaker, All-in-ones, 200 A, C, Copper, NEMA 3R, Bottom and top, #6-350 kcm#6-350 kcmProvisions, Surface mounting, 12, Four-jaw, 1, 12, Single-phase, Ringless, Type CH breakers, 120/240 Vac
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.3800 IN X 14.4400 IN X 32.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CMB1212P200BTS
GTIN
00782114858554
UPC
782114858554
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter breaker
Packaging
Weight per each
42
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat