CMB88B200BTS - MTR-BRKR CH 8 CKT 200A MB BTM/Top Feed Surf MNT On

Eaton

  • $1984.43 (Each)
  • $1,984.43 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CMB88B200BTS
Manufacturer
Eaton
Manufacturer's Part Number
CMB88B200BTS
Description
MTR-BRKR CH 8 CKT 200A MB BTM/Top Feed Surf MNT On
Eaton Cutler Hammer Series , CMB, Residential Meter Breaker, Type CH Non-Euserc, 200 A, 120/240V, Ring, 8 Spaces, 8 Circuits, 22 Kaic, Surface Mounting, Box Size A, Aluminum Bus, Overhead/Underground Feed, Four-Jaws, 1 Socket
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114872475 / 00782114872475
Weight per unit
38.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,984.43 (Each)
Resources
Other Links
 
 
CMB88B200BTS - Other
 
CMB88B200BTS - Other
 
CMB88B200BTS - Other
 
CMB88B200BTS - Other
 
CMB88B200BTS - Other
 
CMB88B200BTS - Other
 
CMB88B200BTS - Other
Brochures
 
 
CMB88B200BTS - Brochure
Images
 
 
CMB88B200BTS - Small Image
 
CMB88B200BTS - Large Image
 
CMB88B200BTS - Large Image
 
CMB88B200BTS - Large Image
 
CMB88B200BTS - Large Image
 
CMB88B200BTS - Large Image
 
CMB88B200BTS - Large Image
Tech Bulletins
 
 
CMB88B200BTS - Tech Bulletin
Attachments
 
 
CMB88B200BTS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
200 A
Phase
Single-phase
Descriptions
Description
MTR-BRKR CH 8 CKT 200A MB BTM/TOP FEED SURF MNT ON
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Long Description
Eaton Cutler Hammer Series , CMB, Residential Meter Breaker, Type CH Non-EUSERC, 200 A, 120/240V, Ring, 8 spaces, 8 circuits, 22 kAIC, Surface mounting, Box size A, Aluminum bus, Overhead/underground feed, Four-jaws, 1 socket
Product Type
MTR-BRKR, CH, 8CKT, 200A MB, BTM/Top, Surf
extra long description
ETN CMB88B200BTS Mtr-Brkr,CH,8Ckt,2
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.3800 IN X 14.4400 IN X 7.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CMB88B200BTS
GTIN
00782114872475
UPC
782114872475
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter breaker
Packaging
Weight per each
38.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat