CUGR0UND - PRL1A/2A 42-48 CKT Cu Ground Bus Assy

Eaton

  • $92.25 (Each)
  • $92.25 (Each)

  • $461.25 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CUGR0UND
Manufacturer
Eaton
Manufacturer's Part Number
CUGR0UND
Description
PRL1A/2A 42-48 CKT Cu Ground Bus Assy
Eaton Pow-R-Xpress Ground Bus Assembly PRL1A/2A, 42-48 CKT Cu Ground Bus Assy
Slang Terms

Suggest a New Term
Categories
Power Distribution Panelboards - Accessories Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121103 - Panelboards
UPC/GTIN
786685584515 / 00786685584515
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.25 (Each)
Standard Packaging
$461.25 (Per 5)
Resources
Attachments
 
 
CUGR0UND - Specification Sheet
Images
 
 
CUGR0UND - Large Image
 
CUGR0UND - Large Image
 
CUGR0UND - Large Image
 
CUGR0UND - Large Image
 
CUGR0UND - Small Image
 
CUGR0UND - Video
Brochures
 
 
CUGR0UND - Brochure
Other Links
 
 
CUGR0UND - Other
 
CUGR0UND - Other
 
CUGR0UND - Other
 
CUGR0UND - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
PRL1A/2A, 42-48 CKT Cu Ground Bus Assy
Long Description
Eaton Pow-R-Xpress Ground Bus Assembly PRL1A/2A, 42-48 CKT CU GROUND BUS ASSY
Special Features
PRL1A/2A, 42-48 CKT CU
Description
PRL1A/2A 42-48 CKT CU GROUND BUS ASSY
extra long description
ETN CUGROUND PRL1A/2A, 42-48 CKT CU
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Additional Information
dimensions
14.0000 IN X 2.0000 IN X 2.0000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CUGR0UND
GTIN
00786685584515
UPC
786685584515
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
6
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat