DG200NK - Safety Switch Access/Neutral Block 200A DG-DH Nema

Eaton

  • $145.60 (Each)
  • $145.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG200NK
Manufacturer
Eaton
Manufacturer's Part Number
DG200NK
Description
Safety Switch Access/Neutral Block 200A DG-DH Nema
Neutral Kit/Ground Kit, 2.527 In Overall Length, 4.03 In Overall Width, 3.828 In Overall Height, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
782113213583 / 00782113213583
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.60 (Each)
Resources
Other Links
 
 
DG200NK - Other
 
DG200NK - Other
 
DG200NK - Other
Brochures
 
 
DG200NK - Brochure
Images
 
 
DG200NK - Large Image
 
DG200NK - Small Image
 
DG200NK - Large Image
 
DG200NK - Large Image
 
DG200NK - Large Image
Attachments
 
 
DG200NK - Specification Sheet
Specifications Sheets
 
 
DG200NK - Specification Sheet
 
DG200NK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A
Dimensions and Weight
Overall Length
2.527 in
Descriptions
Product Type
Neutral Kit/Ground Kit
extra long description
ETN DG200NK Safety Switch Access/Ne
Long Description
Neutral Kit/Ground Kit, 2.527 in Overall Length, 4.03 in Overall Width, 3.828 in Overall Height, 0.2 lb
Short Description
Neutral Kit/Ground Kit, For 200 A General Duty;Heavy Duty Safety Switches (NEMA 1;3r Enclosures), 2.527 in
Description
SAFETY SWITCH ACCESS/NEUTRAL BLOCK 200A DG-DH NEMA
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
Special Features
Used with 200A General Duty, Heavy Duty Safety Switches (NEMA 1, 3R Enclosures)
Additional Information
accessory type
Neutral Kit/Ground Kit
for use with
200 A General Duty Safety Switch;Heavy Duty Safety Switches (NEMA 1, 3R Enclosures)
Overall Width
4.03 in
Overall Height
3.828 in
package quantity
1 ct
Made in USA
yes
dimensions
2.5270 IN X 4.0300 IN X 3.8280 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG200NK
GTIN
00782113213583
UPC
782113213583
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat