DG321NGB - 30A/3P GD Fusible Safety Switch W/Neut 240V Nema 1

Eaton

  • $125.08 (Each)
  • $125.08 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG321NGB
Manufacturer
Eaton
Manufacturer's Part Number
DG321NGB
Description
30A/3P GD Fusible Safety Switch W/Neut 240V Nema 1
Safety Switch, 30 A, 240 V Ac, 3 Poles, 4 Wires, 4 W, Class H Fuse, Painted Steel (Enclosure) Material, 6.38 In Overall Length, 6.88 In Overall Width, 10.69 In Overall Height, Fusible, 6 LB
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113120201 / 00782113120201
Weight per unit
5.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.08 (Each)
Resources
Brochures
 
 
DG321NGB - Brochure
Other Links
 
 
DG321NGB - Other
 
DG321NGB - Other
Images
 
 
DG321NGB - Small Image
 
DG321NGB - Large Image
 
DG321NGB - Large Image
 
DG321NGB - Video
Specifications Sheets
 
 
DG321NGB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
240 V ac
Number of Wires
4
Material
Painted Steel (Enclosure)
Poles
3
amperage rating
30
Dimensions and Weight
Overall Length
6.38 in;162.1 mm
Height
10.69
Width
6.38
Depth
6.88
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 30 A, 240 V ac, 3 Poles, 4 Wires, 4 W, Class H Fuse, Painted Steel (Enclosure) Material, 6.38 in Overall Length, 6.88 in Overall Width, 10.69 in Overall Height, Fusible, 6 lb
Features
Eaton's general duty cartridge fuse safety switches offer premium function and safety features. They have ample wiring space, visible double break rotary blade mechanisms, a side opening door on all enclosures, interlocking mechanism to prevent easy access when the switch is in the ON position, and clearly visible ON/OFF indication. With class H or R fuses, they can be used on systems capable of delivering 10,000 or 100,000 amperes rms symmetrical, respectively.
Short Description
Safety Switch, 30 A, 4 Wires, 600V, 3 Poles, NEMA 3R
Description
30A/3P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA 1
extra long description
ETN DG321NGB 30A/3P GD FUSIBLE Sfty
Additional Information
Overall Width
6.88 in;174.8 mm
Overall Height
10.69 in;271.5 mm
Power Rating
4 W
Fuse Type
Class H Fuse
Enclosure Type
Nema 1
Fusible/Non Fusible
Fusible
Standards Met
Ul Listed
Made in USA
yes
media
Yes
dimensions
6.8800 IN X 6.3800 IN X 10.6900 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG321NGB
GTIN
00782113120201
UPC
782113120201
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight
6 lb;2.724 kg
Weight per each
5.6
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat