DG322URB - 60A/3P GD NF Safety Switch 240V Nema 3R

Eaton

  • $273.66 (Each)
  • $273.66 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG322URB
Manufacturer
Eaton
Manufacturer's Part Number
DG322URB
Description
60A/3P GD NF Safety Switch 240V Nema 3R
Safety Switch, 60 A, 240 V Ac, 3 Poles, 3 Phases, 3 Wires, 15 HP, 3NO Switch Configuration, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 8.69 In Overall Length, 7.38 In Overall Width, 14.38 In Overall Height, 9 LB
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Non-Fusible General Duty Safet Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113144313 / 00782113144313
Weight per unit
8.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$273.66 (Each)
Resources
Other Links
 
 
DG322URB - Other
 
DG322URB - Other
 
DG322URB - Other
 
DG322URB - Other
 
DG322URB - Other
 
DG322URB - Other
 
DG322URB - Other
 
DG322URB - Other
 
DG322URB - Other
Brochures
 
 
DG322URB - Brochure
Images
 
 
DG322URB - Large Image
 
DG322URB - Small Image
 
DG322URB - Large Image
 
DG322URB - Large Image
 
DG322URB - Large Image
 
DG322URB - Large Image
 
DG322URB - Large Image
 
DG322URB - Large Image
 
DG322URB - Large Image
 
DG322URB - Large Image
 
DG322URB - Video
Attachments
 
 
DG322URB - Specification Sheet
Specifications Sheets
 
 
DG322URB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
240 V ac
Number of Phases
3
Number of Wires
3
Material
Painted Galvanized Steel (Enclosure)
Poles
3
amperage rating
60
Dimensions and Weight
Overall Length
8.69 in;220.7 mm
Height
14.19
Depth
7.38
Width
8.69
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 60 A, 240 V ac, 3 Poles, 3 Phases, 3 Wires, 15 HP, 3NO Switch Configuration, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 8.69 in Overall Length, 7.38 in Overall Width, 14.38 in Overall Height, 9 lb
Features
Eaton's General Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. They are available in NEMA 1 general purpose or NEMA 3R rainproof enclosures and are suitable for service entrance applications. Switches are load break rated.
Short Description
Safety Switch, 60 A, 240 VAC, 3 Poles, 3 Phases, 3 Wires, NEMA 3R
Description
60A/3P GD NF SAFETY SWITCH 240V NEMA 3R
extra long description
ETN DG322URB 60A/3P GD NF Sfty Sw 2
Additional Information
Power Rating
15 hp
switch configuration
3NO
Enclosure Type
Nema 3R
Fusible/Non Fusible
Non Fusible
Overall Width
7.38 in;187.5 mm
Overall Height
14.38 in;365.3 mm
Standards Met
Ul Listed
Made in USA
yes
media
Yes
dimensions
7.3800 IN X 8.6900 IN X 14.1900 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG322URB
GTIN
00782113144313
UPC
782113144313
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight
9 lb;4.086 kg
Weight per each
8.9
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat