DG324URK - 200A/3P GD NF Safety Switch 240V Nema 3R

Eaton

  • $877.47 (Each)
  • $877.47 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG324URK
Manufacturer
Eaton
Manufacturer's Part Number
DG324URK
Description
200A/3P GD NF Safety Switch 240V Nema 3R
Safety Switch, 200 A, 240 V Ac, 2 Poles, 3 Phases, 2 Wires, 60 HP, 3NO Switch Configuration, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 16 In Overall Length, 12.63 In Overall Width, 25.5 In Overall Height, 55 LB
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Non-Fusible General Duty Safet Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113213576 / 00782113213576
Weight per unit
55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$877.47 (Each)
Resources
Other Links
 
 
DG324URK - Other
 
DG324URK - Other
 
DG324URK - Other
Brochures
 
 
DG324URK - Brochure
Images
 
 
DG324URK - Small Image
 
DG324URK - Large Image
 
DG324URK - Large Image
 
DG324URK - Video
Attachments
 
 
DG324URK - Specification Sheet
Specifications Sheets
 
 
DG324URK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
240 V ac
Number of Phases
3
Number of Wires
2
Material
Painted Galvanized Steel (Enclosure)
amperage rating
200A
Poles
Three-pole
Dimensions and Weight
Overall Length
16 in;406.4 mm
Width
16.0000
Depth
11.2500
Height
25.5000
Descriptions
Product Type
Safety Switch
extra long description
ETN DG324URK 200A/3P GD NF Sfty Sw
Long Description
Safety Switch, 200 A, 240 V ac, 2 Poles, 3 Phases, 2 Wires, 60 HP, 3NO Switch Configuration, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 16 in Overall Length, 12.63 in Overall Width, 25.5 in Overall Height, 55 lb
Features
Eaton's General Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. They are available in NEMA 1 general purpose or NEMA 3R rainproof enclosures and are suitable for service entrance applications. Switches are load break rated.
Short Description
Safety Switch, 200 A, 240 VAC
Description
200A/3P GD NF SAFETY SWITCH 240V NEMA 3R
Additional Information
media
Yes
Standards Met
Ul Listed
Made in USA
yes
Power Rating
60 hp
switch configuration
3NO
Enclosure Type
Nema 3R
Fusible/Non Fusible
Non Fusible
Overall Width
12.63 in;320.8 mm
Overall Height
25.5 in;647.7 mm
dimensions
11.2500 IN X 16.0000 IN X 25.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG324URK
GTIN
00782113213576
UPC
782113213576
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight
55 lb;24.97 kg
Weight per each
55
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat