DH100NK - Safety Switch/Ecb Access/Neutral Block For 100A DH

Eaton

  • $140.02 (Each)
  • $140.02 (Each)
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
DH100NK
Manufacturer
Eaton
Manufacturer's Part Number
DH100NK
Description
Safety Switch/Ecb Access/Neutral Block For 100A DH
Neutral Kit/Ground Kit, 3 In Overall Length, 1.624 In Overall Width, 7.623 In Overall Height, 0.69 LB
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113253268 / 00782113253268
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.02 (Each)
Resources
Other Links
 
 
DH100NK - Other
 
DH100NK - Other
 
DH100NK - Other
Brochures
 
 
DH100NK - Brochure
Attachments
 
 
DH100NK - Specification Sheet
Images
 
 
DH100NK - Small Image
 
DH100NK - Large Image
 
DH100NK - Large Image
 
DH100NK - Large Image
 
DH100NK - Large Image
Specifications Sheets
 
 
DH100NK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100A
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Neutral Kit/Ground Kit
Long Description
Neutral Kit/Ground Kit, 3 in Overall Length, 1.624 in Overall Width, 7.623 in Overall Height, 0.69 lb
Short Description
Neutral Kit/Ground Kit, For 100 A Heavy Duty Safety Switches, 3 in L
Description
SAFETY SWITCH/ECB ACCESS/NEUTRAL BLOCK FOR 100A DH
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
extra long description
ETN DH100NK Neutral kit, 100 A
Special Features
Used with 100A Heavy Duty Safety Switches
Additional Information
accessory type
Neutral Kit/Ground Kit
for use with
100 A Heavy Duty Safety Switches
Overall Height
7.623 in
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
Overall Width
1.624 in
dimensions
3.0000 IN X 1.6240 IN X 7.6230 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH100NK
GTIN
00782113253268
UPC
782113253268
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Accessory
Packaging
Weight
0.69 lb
Weight per each
0.69
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH100NK.
Jump To:

Cross Referenced

These items are similar to DH100NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DH100NK Eaton 00782113253268
GTNI62 GENERAL ELECTRIC n/a
TNI62 GENERAL ELECTRIC 00783164018868
TNI63 GENERAL ELECTRIC 00783164018875
TNIA62 GENERAL ELECTRIC 00783164082296
TNIA63 GENERAL ELECTRIC 00783164082302
SN03 Schneider Electric 00785901421887
HN612 Siemens 00783643173620
Z.45 Siemens n/a
GTNIA62 GENERAL ELECTRIC n/a
W53045 ITE n/a
SN0610 Schneider Electric 00785901751366

* All prices subject to change.

Begin Live Chat