DH222FRK - 60A/2P HD Fusible Safety Switch 240V Nema 3R

Eaton

  • $440.27 (Each)
  • $440.27 (Each)
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
DH222FRK
Manufacturer
Eaton
Manufacturer's Part Number
DH222FRK
Description
60A/2P HD Fusible Safety Switch 240V Nema 3R
Eaton Heavy Duty Single-Throw Fused Safety Switch, Enhanced Visible Blade, 60 A, Nema 3R, Class H, Two-Pole, Two-Wire, 240 V, Max HP: 3, 7.5 HP/10, 15 HP/10 HP (1, 3PH @ STD Fuse/Time Delay/250 VDC), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
786685176758 / 00786685176758
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$440.27 (Each)
Resources
Other Links
 
 
DH222FRK - Other
 
DH222FRK - Other
 
DH222FRK - Other
 
DH222FRK - Other
 
DH222FRK - Other
 
DH222FRK - Other
Brochures
 
 
DH222FRK - Brochure
Attachments
 
 
DH222FRK - Specification Sheet
Images
 
 
DH222FRK - Large Image
 
DH222FRK - Large Image
 
DH222FRK - Large Image
 
DH222FRK - Large Image
 
DH222FRK - Video
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
240V
amperage rating
60A
Material
Painted galvanized steel
Poles
Two-pole
Dimensions and Weight
Depth
16.5000
Height
8.5000
Width
9.5000
Descriptions
Description
60A/2P HD FUSIBLE SAFETY SWITCH 240V NEMA 3R
Product Type
60A/2P HD Fusible Sfty SW 240V N3R
extra long description
ETN DH222FRK 60A/2P HD Fusible Sfty
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Long Description
Eaton Heavy duty single-throw fused safety switch, Enhanced visible blade, 60 A, NEMA 3R, Class H, Two-pole, Two-wire, 240 V, Max Hp: 3, 7.5 hp/10, 15 hp/10 hp (1,3PH @ Std fuse/time delay/250 Vdc), #14-#2 Cu/Al
Special Features
Enhanced visible blade
Additional Information
media
Yes
dimensions
16.5000 IN X 9.5000 IN X 8.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH222FRK
GTIN
00786685176758
UPC
786685176758
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
nema rating
Nema 3R
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat