DH227NRK - 800A/2P HD Fusible Safety Switch W/Neut 240V Nema

Eaton

  • $7406.49 (Each)
  • $7,406.49 (Each)
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
DH227NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH227NRK
Description
800A/2P HD Fusible Safety Switch W/Neut 240V Nema
Eaton Heavy Duty Single-Throw Fused Safety Switch, Enhanced Visible Blade, 800 A, Nema 3R, Painted Galvanized Steel, Class L, Two-Pole, Three-Wire, 240 V, Max HP: 100, 250 HP (3PH @ STD Fuse/Time Delay), (4)#1/0-(4)750 Kcmil Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113589671 / 00782113589671
Weight per unit
165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,406.49 (Each)
Resources
Images
 
 
DH227NRK - Large Image
 
DH227NRK - Large Image
 
DH227NRK - Large Image
 
DH227NRK - Large Image
 
DH227NRK - Video
Other Links
 
 
DH227NRK - Other
 
DH227NRK - Other
 
DH227NRK - Other
 
DH227NRK - Other
 
DH227NRK - Other
Brochures
 
 
DH227NRK - Brochure
Attachments
 
 
DH227NRK - Specification Sheet
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
240V
amperage rating
800A
Material
Painted galvanized steel
Poles
Two-pole
Dimensions and Weight
Height
13.0000
Width
27.0000
Depth
65.0000
Descriptions
Description
800A/2P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA
Long Description
Eaton Heavy duty single-throw fused safety switch, Enhanced visible blade, 800 A, NEMA 3R, Painted galvanized steel, Class L, Two-pole, Three-wire, 240 V, Max Hp: 100, 250 hp (3PH @ Std fuse/time delay), (4)#1/0-(4)750 kcmil Al
Special Features
Enhanced visible blade
Product Type
800A/2P HD FSBL Sfty SW W/Neut 240V N3R
extra long description
ETN DH227NRK 800A/2P HD FSBL Sfty S
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Additional Information
dimensions
65.0000 IN X 27.0000 IN X 13.0000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
DH227NRK
Brand
Eaton
GTIN
00782113589671
UPC
782113589671
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
165
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
nema rating
Nema 3R
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH227NRK.
Jump To:

Cross Referenced

These items are similar to DH227NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DH227NR Eaton n/a
DH227NRK Eaton 00782113589671
H227NR Schneider Electric 00785901823056
HF227NR Siemens 00783643150669
NRH327L Siemens n/a
RHF327N Westinghouse n/a

* All prices subject to change.

Begin Live Chat