DH261UGK - 30A/2P HD NF Safety Switch 600V Nema 1

Eaton

  • $280.64 (Each)
  • $280.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH261UGK
Manufacturer
Eaton
Manufacturer's Part Number
DH261UGK
Description
30A/2P HD NF Safety Switch 600V Nema 1
Eaton Heavy Duty Single-Throw Non-Fused Safety Switch, Single-Throw, 30 A, Nema 1, Painted Steel, Non-Fusible, Two-Pole, Two-Wire, 3 At 240 Vac TD 1 PH, 7.5 At 480 Vac TD 1 PH, 10 At 600 Vac TD 1 PH, 15 At 600 VDC
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205472 / 00782113205472
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$280.64 (Each)
Resources
Other Links
 
 
DH261UGK - Other
 
DH261UGK - Other
Brochures
 
 
DH261UGK - Brochure
Attachments
 
 
DH261UGK - Specification Sheet
Images
 
 
DH261UGK - Large Image
 
DH261UGK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30A
Material
Painted Steel
Poles
Two-pole
Voltage Rating
600 V
Dimensions and Weight
Height
15.8100
Width
8.8100
Depth
9.8900
Descriptions
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Description
30A/2P HD NF SAFETY SWITCH 600V NEMA 1
Product Type
30A/2P HD NF Sfty SW 600V N1
extra long description
ETN DH261UGK 30A/2P HD NF Sfty Sw 6
Long Description
Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 30 A, NEMA 1, Painted steel, Non-Fusible, Two-pole, Two-wire, 3 at 240 Vac TD 1 Ph, 7.5 at 480 Vac TD 1 Ph, 10 at 600 Vac TD 1 Ph, 15 at 600 Vdc
Additional Information
media
Yes
dimensions
9.8900 IN X 8.8100 IN X 15.8100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH261UGK
GTIN
00782113205472
UPC
782113205472
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
nema rating
NEMA 1
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat