DH321FRK - 30A/3P HD Fusible Safety Switch 240V Nema 3R

Eaton

  • $336.94 (Each)
  • $336.94 (Each)
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
DH321FRK
Manufacturer
Eaton
Manufacturer's Part Number
DH321FRK
Description
30A/3P HD Fusible Safety Switch 240V Nema 3R
Eaton Enhanced Visible Blade Single-Throw Safety Switch, 30 A, Nema 3R, Painted Galvanized Steel, Class H, Fusible Without Neutral, Three-Pole, Three-Wire, 240 V, Max HP: 1.5, 3/ 3, 7.5/ 5 HP (1, 3PH @STD/TD, 250 VDC), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113208497 / 00782113208497
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$336.94 (Each)
Resources
Other Links
 
 
DH321FRK - Other
 
DH321FRK - Other
 
DH321FRK - Other
 
DH321FRK - Other
 
DH321FRK - Other
 
DH321FRK - Other
 
DH321FRK - Other
 
DH321FRK - Other
Brochures
 
 
DH321FRK - Brochure
Attachments
 
 
DH321FRK - Specification Sheet
Images
 
 
DH321FRK - Large Image
 
DH321FRK - Large Image
 
DH321FRK - Large Image
 
DH321FRK - Large Image
 
DH321FRK - Large Image
 
DH321FRK - Large Image
 
DH321FRK - Video
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
240V
Poles
3
amperage rating
30
Material
Painted galvanized steel
Dimensions and Weight
Height
16.27
Depth
16.5
Width
9.5
Descriptions
Description
30A/3P HD FUSIBLE SAFETY SWITCH 240V NEMA 3R
Long Description
Eaton Enhanced visible blade single-throw safety switch, 30 A, NEMA 3R, Painted galvanized steel, Class H, Fusible without neutral, Three-pole, Three-wire, 240 V, Max Hp: 1.5, 3/ 3, 7.5/ 5 hp (1,3PH @Std/TD, 250 Vdc), #14-#2 Cu/Al
Product Type
30A/3P HD Fusible Sfty SW 240V N3R
extra long description
ETN DH321FRK 30A/3P HD FUSIBLE Sfty
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Additional Information
media
Yes
dimensions
16.5000 IN X 9.5000 IN X 16.2700 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH321FRK
GTIN
00782113208497
UPC
782113208497
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH321FRK.
Jump To:

Cross Referenced

These items are similar to DH321FRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DH321FRK Eaton 00782113208497
H321RB Schneider Electric n/a
FRH321 Siemens n/a

* All prices subject to change.

Begin Live Chat