DH361FDK - 30A/3P HD Fusible Safety Switch 600V Nema 12

Eaton

  • $577.26 (Each)
  • $577.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH361FDK
Manufacturer
Eaton
Manufacturer's Part Number
DH361FDK
Description
30A/3P HD Fusible Safety Switch 600V Nema 12
Eaton Heavy Duty Receptacle Safety Switch, 30 A, Nema 12/3R, Painted Galvanized Steel, Class H, Fusible Without Neutral, Three-Pole, Three-Wire, 600 V, Max HP: 7.5, 10/ 15, 20 HP (1/3PH @480, 600 V), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205595 / 00782113205595
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$577.26 (Each)
Resources
Tech Bulletins
 
 
DH361FDK - Tech Bulletin
Other Links
 
 
DH361FDK - Other
 
DH361FDK - Other
 
DH361FDK - Other
Brochures
 
 
DH361FDK - Brochure
Images
 
 
DH361FDK - Small Image
 
DH361FDK - Large Image
 
DH361FDK - Large Image
 
DH361FDK - Video
Attachments
 
 
DH361FDK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30A
Voltage Rating
600 V
Material
Painted galvanized steel
Poles
Three-pole
Dimensions and Weight
Depth
20.0000
Height
8.5000
Width
9.5000
Descriptions
Description
30A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 12
Product Type
30A/3P HD Fusible Sfty SW 600V N12
extra long description
ETN DH361FDK 30A/3P HD Fusible Sfty
Long Description
Eaton Heavy duty receptacle safety switch, 30 A, NEMA 12/3R, Painted galvanized steel, Class H, Fusible without neutral, Three-pole, Three-wire, 600 V, Max Hp: 7.5, 10/ 15, 20 hp (1/3PH @480, 600 V), #14-#2 Cu/Al
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Additional Information
dimensions
20.0000 IN X 9.5000 IN X 8.5000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH361FDK
GTIN
00782113205595
UPC
782113205595
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
nema rating
NEMA 12/3R
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat