DPB222R - 60A/2P Air Conditioning Disconnect Molded Case Swi

Eaton

  • $59.05 (Each)
  • $59.05 (Each)

  • $590.50 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DPB222R
Manufacturer
Eaton
Manufacturer's Part Number
DPB222R
Description
60A/2P Air Conditioning Disconnect Molded Case Swi
Molded Case Switch, 60 A, 240 V, 10 HP, Galvanized Steel (Enclosure) Material, Gray, #14 to #3 Awg (Cu/Al 60°C or 75°C) Wire Size, Non Fusible, 5.3 In Overall Length, 3.15 In Overall Width, 8.6 In Overall Height, 34 LB
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
A/C Disconnects
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114205686 / 00782114205686
Weight per unit
3.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.05 (Each)
Standard Packaging
$590.50 (Per 10)
Resources
Tech Bulletins
 
 
DPB222R - Tech Bulletin
Other Links
 
 
DPB222R - Other
 
DPB222R - Other
 
DPB222R - Other
 
DPB222R - Other
Brochures
 
 
DPB222R - Brochure
Attachments
 
 
DPB222R - Specification Sheet
Images
 
 
DPB222R - Small Image
 
DPB222R - Large Image
 
DPB222R - Large Image
 
DPB222R - Large Image
 
DPB222R - Large Image
 
DPB222R - Large Image
Specifications Sheets
 
 
DPB222R - Specification Sheet
 
DPB222R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
240 V
Material
Galvanized Steel (Enclosure)
Wire Size
#14 to #3 AWG (CU/AL 60°C or 75°C)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
5.3 in;134.6 mm
Width
3.7400
Depth
5.3000
Height
8.6000
Descriptions
Product Type
Molded Case Switch
Long Description
Molded Case Switch, 60 A, 240 V, 10 HP, Galvanized Steel (Enclosure) Material, Gray, #14 to #3 AWG (CU/AL 60°C or 75°C) Wire Size, Non Fusible, 5.3 in Overall Length, 3.15 in Overall Width, 8.6 in Overall Height, 34 lb
Features
An Air Conditioning (AC) Disconnect provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit. Eaton offers the industry’s most complete line of AC Disconnects. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all applications.
Short Description
Molded Case Switch, 60 A, 240 V
extra long description
ETN DPB222R Air conditioning discon
Description
60A/2P AIR CONDITIONING DISCONNECT MOLDED CASE SWI
Additional Information
Power Rating
10 hp
Enclosure Type
Nema 3R
Fusible/Non Fusible
Non Fusible
Overall Width
3.15 in;80 mm
Overall Height
8.6 in;218.4 mm
Standards Met
UL Listed;CSA Certified
Made in USA
yes
dimensions
5.3000 IN X 3.7400 IN X 8.6000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DPB222R
GTIN
00782114205686
UPC
782114205686
Taxonomies, Classifications, and Categories
Category Description
A/C DISCONNECTS
Type
Air conditioning disconnect
Packaging
Weight
34 lb;15 kg
Weight per each
3.29
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat