DS100GK - Safety Switch Access/Equipment Ground Lug 30-100a

Eaton

  • $19.20 (Each)
  • $19.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS100GK
Manufacturer
Eaton
Manufacturer's Part Number
DS100GK
Description
Safety Switch Access/Equipment Ground Lug 30-100a
Eaton Safety Switch Ground Lug Kit, Used With 30-100A Heavy-Duty, Double-Throw Safety Switches, Deadfront/Operating Mechanism (With Key Interlock Provision), 3000A, 4000A, Top/Bottom, Nema 1
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
782113324609 / 00782113324609
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.20 (Each)
Resources
Attachments
 
 
DS100GK - Specification Sheet
Images
 
 
DS100GK - Small Image
 
DS100GK - Large Image
 
DS100GK - Large Image
 
DS100GK - Large Image
Other Links
 
 
DS100GK - Other
 
DS100GK - Other
 
DS100GK - Other
Brochures
 
 
DS100GK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30-100A
Descriptions
Description
SAFETY SWITCH ACCESS/EQUIPMENT GROUND LUG 30-100A
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
Product Type
Sfty SW Access/Equip GRND Lug 30-100a
extra long description
ETN DS100GK Sfty Sw Access/equip Gr
Long Description
Eaton safety switch ground lug kit,Used with 30-100A heavy-duty, double-throw safety switches,Deadfront/operating mechanism (with key interlock provision),3000A, 4000A,Top/bottom,NEMA 1
Special Features
Used with 30-100A Heavy Duty, Double Throw Safety Switches
Additional Information
dimensions
3.5000 IN X 0.5000 IN X 0.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DS100GK
GTIN
00782113324609
UPC
782113324609
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat