DS16U - Type DS Nonfusible Disconnect Switch 30A 3P

Eaton

  • $552.36 (Each)
  • $552.36 (Each)
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
DS16U
Manufacturer
Eaton
Manufacturer's Part Number
DS16U
Description
Type DS Nonfusible Disconnect Switch 30A 3P
Panel Mounted Disconnects, Type DS - Disconnect Switch, 30A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Non-Fusible, Complete Unit, 30A Switch Rating
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
786679046647 / 00786679046647
Weight per unit
2.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$552.36 (Each)
Resources
Attachments
 
 
DS16U - Specification Sheet
Images
 
 
DS16U - Large Image
 
DS16U - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30A
Descriptions
Features
Type DS disconnect is a compact load break switch using the DE-ION arc-quenching principle and quick make/quick break over center toggle mechanism. It has visible contacts, is UL listed and is available either as a fusible or non-fusible switch.
Long Description
Panel Mounted Disconnects, Type DS - Disconnect Switch, 30A, 600 Vac, 250 Vdc, Three-pole, Three-wire, Non-fusible, Complete unit, 30A switch rating
Description
TYPE DS NONFUSIBLE DISCONNECT SWITCH 30A 3P
Product Type
Type DS NF Disc SW 30A 3P
extra long description
ETN DS16U TYPE DS NF DISC SW 30A 3P
Additional Information
dimensions
9.8000 IN X 5.9000 IN X 5.3000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DS16U
GTIN
00786679046647
UPC
786679046647
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Disconnect switch
Packaging
Weight per each
2.15
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DS16U.
Jump To:

Cross Referenced

These items are similar to DS16U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DS16U Eaton 00786679046647
9422RC2 Schneider Electric n/a
9422TC2 Schneider Electric n/a
9422TCF30 Schneider Electric 00785901879756
MCS610R Siemens 00783643011458
ELIN5115572 DELPHI n/a
3KK34 WW GRAINGER n/a
4977D40G04 Rockwell Automation n/a
C799B14 Rockwell Automation n/a
9422RC1 Schneider Electric n/a
9422TC1 Schneider Electric n/a
9422TCN30 Schneider Electric 00785901879749

* All prices subject to change.

Begin Live Chat