DS200EK2 - Safety Switch Access/Elect Interlock 30-800A 2NO-2

Eaton

  • $281.10 (Each)
  • $281.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS200EK2
Manufacturer
Eaton
Manufacturer's Part Number
DS200EK2
Description
Safety Switch Access/Elect Interlock 30-800A 2NO-2
Auxiliary Contact Kit, 5.5 In Overall Length, 4.5 In Overall Width, 1.5 In Overall Height, 1 LB
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
782113208145 / 00782113208145
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.10 (Each)
Resources
Images
 
 
DS200EK2 - Small Image
 
DS200EK2 - Large Image
 
DS200EK2 - Large Image
Attachments
 
 
DS200EK2 - Specification Sheet
Specifications Sheets
 
 
DS200EK2 - Specification Sheet
Other Links
 
 
DS200EK2 - Other
Brochures
 
 
DS200EK2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30-800A
Voltage Rating
600 V
Dimensions and Weight
Overall Length
5.5 in
Descriptions
Product Type
Auxiliary Contact Kit
Long Description
Auxiliary Contact Kit, 5.5 in Overall Length, 4.5 in Overall Width, 1.5 in Overall Height, 1 lb
Short Description
Auxiliary Contact Kit, For All Switches (Except 30-100A;General Duty), 5.5 in
Description
SAFETY SWITCH ACCESS/ELECT INTERLOCK 30-800A 2NO-2
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
extra long description
ETN DS200EK2 ACCESS/Elect Interlock
Special Features
Used with All Switches (except 30-100A, General Duty)
Additional Information
accessory type
Auxiliary Contact Kit
for use with
All Switches (Except 30-100A;General Duty)
Overall Width
4.5 in
Overall Height
1.5 in
package quantity
1 ct
Made in USA
yes
dimensions
5.5000 IN X 4.5000 IN X 1.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DS200EK2
GTIN
00782113208145
UPC
782113208145
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat