DT224URKNPS - 200A/2P GD Double Throw NF Switch W/Neut 240V N3R

Eaton

  • $1495.12 (Each)
  • $1,495.12 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DT224URKNPS
Manufacturer
Eaton
Manufacturer's Part Number
DT224URK-NPS
Description
200A/2P GD Double Throw NF Switch W/Neut 240V N3R
Safety Switch, 200 A, 240 V Ac;250 V DC, 2 Poles, 1 Phase, 3 Wires, 15 HP, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 80 LB
Slang Terms

Suggest a New Term
Categories
Double Throw Safety Switches - Non-Fusible Double Throw Safet Mark as Incorrect
Suggest a New Category
Classification
Double Throw Switches (DT Series)
UNSPSC
N/A
UPC/GTIN
782114229262 / 00782114229262
Weight per unit
80 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,495.12 (Each)
Resources
Other Links
 
 
DT224URKNPS - Other
 
DT224URKNPS - Other
 
DT224URKNPS - Other
 
DT224URKNPS - Other
Attachments
 
 
DT224URKNPS - Specification Sheet
Images
 
 
DT224URKNPS - Small Image
 
DT224URKNPS - Large Image
 
DT224URKNPS - Large Image
 
DT224URKNPS - Large Image
 
DT224URKNPS - Video
Brochures
 
 
DT224URKNPS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
240 V ac;250 V dc
Number of Phases
1
Number of Wires
3
Material
Painted Galvanized Steel (Enclosure)
Poles
2
amperage rating
200
Dimensions and Weight
Depth
11.2500
Width
19.5600
Height
9.5000
Descriptions
Long Description
Safety Switch, 200 A, 240 V ac;250 V dc, 2 Poles, 1 Phase, 3 Wires, 15 HP, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 80 lb
Short Description
200 A 240V 2PDT NEMA 3R DISC
Product Type
Safety Switch
extra long description
ETN DT224URK-NPS 200A/2P GD DT NF S
Description
200A/2P GD DOUBLE THROW NF SWITCH W/NEUT 240V N3R
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Additional Information
Power Rating
15 hp
Enclosure Type
Nema 3R
Fusible/Non Fusible
Non Fusible
Standards Met
Ul Listed
Made in USA
yes
media
Yes
dimensions
11.2500 IN X 19.5600 IN X 9.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DT224URK-NPS
GTIN
00782114229262
UPC
782114229262
Taxonomies, Classifications, and Categories
Category Description
DOUBLE THROW SWITCHES (DT Series)
Type
Double-throw safety switch
Packaging
Weight
80 lb
Weight per each
80
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat