DT363URK - 100A/3P HD NF Double Throw Switch 600V Nema 3R

Eaton

  • $4385.17 (Each)
  • $4,385.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DT363URK
Manufacturer
Eaton
Manufacturer's Part Number
DT363URK
Description
100A/3P HD NF Double Throw Switch 600V Nema 3R
Eaton Heavy Duty Double-Throw Non-Fused Safety Switch, 100 A, Nema 3R, Painted Galvanized Steel, Non-Fusible, Three-Pole, Three-Wire, 600 Vac, 250 VDC
Slang Terms

Suggest a New Term
Categories
Double Throw Safety Switches - Non-Fusible Double Throw Safet Mark as Incorrect
Suggest a New Category
Classification
Double Throw Switches (DT Series)
UNSPSC
N/A
UPC/GTIN
782113426426 / 00782113426426
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,385.17 (Each)
Resources
Tech Bulletins
 
 
DT363URK - Tech Bulletin
Other Links
 
 
DT363URK - Other
 
DT363URK - Other
 
DT363URK - Other
 
DT363URK - Other
Attachments
 
 
DT363URK - Specification Sheet
Images
 
 
DT363URK - Small Image
 
DT363URK - Large Image
 
DT363URK - Video
Brochures
 
 
DT363URK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Poles
3
Voltage Rating
600 VAC, 250 VDC
Material
Galvanized Steel
Dimensions and Weight
Depth
11.1900
Width
11.9500
Height
25.0200
Descriptions
Description
100A/3P HD NF DOUBLE THROW SWITCH 600V NEMA 3R
Features
Eaton’s double-throw safety switches include two interlocked switches with a common connection used to transfer service from a normal power source to an alternate source, or to switch from one load circuit to another. The interlock ensures both switches cannot be closed at the same time, preventing them from being operated in parallel. Additionally, double-throw safety switches are available in general duty and heavy duty as well as quick-connect options.
extra long description
ETN DT363URK 100A/3P HD NF DT Sw 60
Product Type
100A/3P HD NF DT SW 600V N3R
Long Description
Eaton Heavy duty double-throw non-fused safety switch, 100 A, NEMA 3R, Painted galvanized steel, Non-fusible, Three-pole, Three-wire, 600 Vac, 250 Vdc
Additional Information
media
Yes
dimensions
11.1900 IN X 11.9500 IN X 25.0200 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DT363URK
GTIN
00782113426426
UPC
782113426426
Taxonomies, Classifications, and Categories
Category Description
DOUBLE THROW SWITCHES (DT Series)
Type
Double-throw non-fused safety switch
Packaging
Weight per each
34
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat