EGSU100NSEACA - 100A Universal N3R Se W PWR Saver Control W/ New C

Eaton

  • $1992.12 (Each)
  • $1,992.12 (Each)
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
EGSU100NSEACA
Manufacturer
Eaton
Manufacturer's Part Number
EGSU100NSEACA
Description
100A Universal N3R Se W PWR Saver Control W/ New C
Green Automatic Transfer Switch, Load Management, Service Entrance Rated, CHSPT2ULTRA Surge Protection, 100A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Transfer Switches
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786685423029 / 00786685423029
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,992.12 (Each)
Resources
Specifications Sheets
 
 
EGSU100NSEACA - Specification Sheet
Images
 
 
EGSU100NSEACA - Large Image
 
EGSU100NSEACA - Large Image
 
EGSU100NSEACA - Large Image
 
EGSU100NSEACA - Large Image
 
EGSU100NSEACA - Small Image
 
EGSU100NSEACA - Small Image
 
EGSU100NSEACA - Large Image
Other Links
 
 
EGSU100NSEACA - Other
 
EGSU100NSEACA - Other
 
EGSU100NSEACA - Other
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
100A UNIVERSAL N3R SE W PWR SAVER CONTROL W/ NEW C
Long Description
Green Automatic Transfer Switch, Load management, service entrance rated, CHSPT2ULTRA surge protection, 100A, 120/240V, Two-pole, NEMA 3R enclosure, 50/60 Hz, Mechanically held switch
Special Features
Load management, service entrance rated
Product Type
100A Univ N3R Se W Power Sav W/Contactor
extra long description
ETN EGSU100NSEACA 100A UNIV N3R SE
Features
All Eaton automatic transfer switches (ATS) monitor utility and generator voltages and will automatically connect to the appropriate source of power. Eaton offers two types of automatic transfer switches to suit your personal backup power needs. A standard ATS EGSX series with load shedding capabilities and the Green ATS EGSU series that provides a truly active load management solution.
Additional Information
dimensions
5.3200 IN X 14.4600 IN X 16.8700 IN
Manufacturer Information
Manufacturers Part Number
EGSU100NSEACA
Brand
Eaton
GTIN
00786685423029
UPC
786685423029
Taxonomies, Classifications, and Categories
Category Description
TRANSFER SWITCHES
Type
Non-SE residential automatic transfer switch
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 1008
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EGSU100NSEACA.
Jump To:

Similar Items

Similar items are close alternatives to EGSU100NSEACA, though they may not be 100% alike.

100A N3R Service Entrance W/ New Contactor
  • Our Part #: EGS100NSEA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: EGS100NSEA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,390.61) ·
EGS100NSEA - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,390.61

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat