EGSU200ACA - 200A Universal N3R With PWR Saver W/ New Contactor

Eaton

  • $2649.19 (Each)
  • $2,649.19 (Each)
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
EGSU200ACA
Manufacturer
Eaton
Manufacturer's Part Number
EGSU200ACA
Description
200A Universal N3R With PWR Saver W/ New Contactor
Green Automatic Transfer Switch, Load Management, CHSPT2ULTRA Surge Protection, 200A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Transfer Switches
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786685423067 / 00786685423067
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,649.19 (Each)
Resources
Specifications Sheets
 
 
EGSU200ACA - Specification Sheet
Images
 
 
EGSU200ACA - Large Image
 
EGSU200ACA - Large Image
 
EGSU200ACA - Large Image
 
EGSU200ACA - Small Image
 
EGSU200ACA - Small Image
 
EGSU200ACA - Large Image
 
EGSU200ACA - Large Image
Other Links
 
 
EGSU200ACA - Other
 
EGSU200ACA - Other
 
EGSU200ACA - Other
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
200A UNIVERSAL N3R WITH PWR SAVER W/ NEW CONTACTOR
Special Features
Load management
Long Description
Green Automatic Transfer Switch, Load management, CHSPT2ULTRA surge protection, 200A, 120/240V, Two-pole, NEMA 3R enclosure, 50/60 Hz, Mechanically held switch
Product Type
200A Univ N3R W/ Power Saver W/Contactor
extra long description
ETN EGSU200ACA 200A UNIV N3R W/ POW
Features
All Eaton automatic transfer switches (ATS) monitor utility and generator voltages and will automatically connect to the appropriate source of power. Eaton offers two types of automatic transfer switches to suit your personal backup power needs. A standard ATS EGSX series with load shedding capabilities and the Green ATS EGSU series that provides a truly active load management solution.
Additional Information
dimensions
5.3200 IN X 14.4600 IN X 25.0800 IN
Manufacturer Information
Manufacturers Part Number
EGSU200ACA
Brand
Eaton
GTIN
00786685423067
UPC
786685423067
Taxonomies, Classifications, and Categories
Category Description
TRANSFER SWITCHES
Type
Non-SE residential automatic transfer switch
Packaging
Weight per each
35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 1008
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat